Shop All Circuit Breakers
American Imaginations
Circuit Breaker, BQL Series 30A, 1 Pole, 120/240V AC
Mfr # AI-36898
Zoro # G110507281
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQL
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
- Terminal Connection Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36898
- Zoro # G110507281
- UPC # 627622368983
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 0.5 in |
Depth | 1 in |
Height | 1 in |
Length | 0.5 in |
Details
Item | Circuit Breaker |
Series | BQL |
Amps | 30A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Color | Black |
Includes | BQL Single Pole Breaker |
For Use With | Residential/Non-Residential |
Material | Plastic |
Shape | Rectangle |
Install Type | Plug |
Handle Type | Standard |
Weight | 0.5 lbs |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x bql single pole breaker in black color. 1. OPERATING AT A CURRENT OF 30A, THE BQL - SINGLE POLE CONFIGURATION MAINTAINS A VOLTAGE RANGE OF 120-240V.2. THE VOLTAGE RANGE OF 120-240V IS COVERED BY THE BQL - SINGLE POLE VARIANT, WITH A CURRENT RATING OF 30A.3. SPECIFICALLY DESIGNED FOR QL OR QM SERIES PANELS, THE BQL BREAKERS OPERATE AT 30A AND ACCOMMODATE A VOLTAGE RANGE FROM 120V TO 240V.4. BQL BREAKERS, FUNCTIONING AS SINGLE POLE UNITS AT 30A, ARE TAILORED FOR USE IN QL OR QM SERIES PANELS, SUPPORTING VOLTAGE LEVELS OF 120-240V.5. ENGINEERED SOLELY FOR COMPATIBILITY WITH QL OR QM SERIES PANELS, THE BQL BREAKERS ARE RATED AT 30A FOR SINGLE POLE OPERATION, CATERING TO A VOLTAGE RANGE SPANNING 120-240V. This bql single pole breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This bql single pole breaker is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Straight Blade Plug 277VAC 15A (HBL5929)
- DELTANA Overhead Door Holder Black (DCSM10U19)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA18FU)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, Ivory (WS1000I)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 1 Pole, 120/240V AC (QOU1100)
- SQUARE D Molded Case Circuit Breaker, BDA Series 25A, 2 Pole, 277/480V AC, B Curve (BDA24025Y1)
- American Imaginations Circuit Breakers