Shop All Circuit Breakers
American Imaginations
Circuit Breaker, 125A, 120/240V AC
Mfr # AI-36767
Zoro # G510507263
product price: $1,949.99
/ea
Free Shipping & Returns
$1,949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
- Terminal Connection Plug In
- Width 0.5 in
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36767
- Zoro # G510507263
- UPC # 627622367672
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 0.5 in |
Depth | 1 in |
Height | 1 in |
Length | 0.5 in |
Details
Item | Circuit Breaker |
Amps | 125A |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Color | Beige |
For Use With | Residential/Non-Residential |
Includes | Main Breaker |
Material | Plastic |
Handle Type | Standard |
Weight | 0.5 lbs |
Shape | Rectangle |
Install Type | Plug |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x main breaker in beige color. THE 125A MAIN BREAKERS ARE DESIGNED TO HANDLE A VOLTAGE OF 120240V, MAKING THEM SUITABLE FOR RESIDENTIAL AND COMMERCIAL ELECTRICAL SYSTEMS. THESE BREAKERS COME IN A BULK FORMAT, ALLOWING FOR CONVENIENT INSTALLATION IN LARGER QUANTITIES. THEY ARE CLASSIFIED AS DOUBLE POLE BREAKERS, MEANING THEY CAN SIMULTANEOUSLY DISCONNECT BOTH THE HOT AND NEUTRAL WIRES, ENSURING COMPLETE CIRCUIT ISOLATION WHEN REQUIRED. THE DOUBLE POLE CONFIGURATION ALSO PROVIDES ENHANCED SAFETY AND PROTECTION FOR ELECTRICAL CIRCUITS. This main breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This main breaker is made with plastic. The primary color of this product is beige and it comes with beige hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDA Series 25A, 3 Pole, 277/480V AC, B Curve (BDA34025Y)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T173)
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804GNK)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G464)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- GE Miniature Circuit Breaker, THQB Series 15A, 2 Pole, 120/240V AC (THQB2115)
- EATON CUTLER-HAMMER Circuit Breaker, BW Series 200A, 2 Pole, 120/240V AC (BW2200)
- American Imaginations Circuit Breakers