Shop All Shower Heads
American Imaginations
Chrome Wall Mount Chrome Round Shower Head
Mfr # AI-37767
Zoro # G510504361
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome
- Length 0.5 in
- Width 0.5 in
- Weight 0.5 lbs
- Includes Shower Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37767
- Zoro # G510504361
- UPC # 627622377671
- Country of Origin Canada
- Category Shower Heads
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Material | Chrome |
Weight | 0.5 lbs |
Includes | Shower Head |
Finish | Polished |
Description
THIS PRODUCT INCLUDES: 1x shower head in chrome color. THE S1 HAND SHOWER KIT IN A CHROME FINISH OFFERS A RANGE OF FEATURES TO ENHANCE YOUR SHOWER EXPERIENCE.IT BOASTS FIVE DISTINCT FUNCTIONS FULL, MASSAGE, ECO, PAUSE, AND AERATED, PROVIDING VERSATILITY IN YOUR SHOWER OPTIONS. THE KIT INCLUDES ESSENTIAL COMPONENTS SUCH AS A HAND SHOWER HOLDER AND A 1.5-METER STAINLESS STEEL SHOWER HOSE, KNOWN FOR ITS SUPERIOR QUALITY COMPARED TO PVC HOSES AND RESISTANCE TO KINKING OR TWISTING.WITH A FLOW RATE OF 2.5 GALLONS PER MINUTE, IT ENSURES AN EFFICIENT AND SATISFYING SHOWER.FURTHERMORE, THE PACKAGE INCLUDES RUB-CLEAN SPRAY NOZZLES AND AN ECO FUNCTION THAT REDUCES WATER USAGE BY 50, DOWN TO 1.25 GALLONS PER MINUTE, DEMONSTRATING ITS COMMITMENT TO ECO-FRIENDLINESS. This shower head features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower head is made with chrome. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUF-TITE Male Gender Changer, 5 In., Plastic, Gray (TR1-GCM)
- CHARLOTTE PIPE AND FOUNDRY BUSHING PVC DWV3""SPIG2""H (PVC001071400)
- AMTROL 2700-635 Boilermate Outlet T (2700-635)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-2-2)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- SPEAKMAN Versatile Chrome Hand-held Shower (VS-100-PC-E175)
- SPEAKMAN Neo VS-5000-E175 Exhilaration Hand Held Shower Head (VS-5000-E175)
- KOHLER Shower Head, Polished Chrome, Wall (22169-G-CP)
- TRIDENT wall, Shower Head, Chrome, Wall (48LX51)
- American Imaginations Bathtub Faucets & Accessories