Shop All Shower Heads
American Imaginations
Chrome Wall Mount Chrome Round Shower Head
Mfr # AI-37766
Zoro # G710504482
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome
- Length 0.5 in
- Width 0.5 in
- Weight 0.5 lbs
- Includes Shower Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37766
- Zoro # G710504482
- UPC # 627622377664
- Country of Origin Canada
- Category Shower Heads
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Material | Chrome |
Weight | 0.5 lbs |
Includes | Shower Head |
Finish | Polished |
Description
THIS PRODUCT INCLUDES: 1x shower head in chrome color. THE S3 HAND SHOWER KIT, FEATURING A CHROME FINISH, OFFERS A COMPREHENSIVE SET OF FEATURES DESIGNED TO ELEVATE YOUR SHOWER EXPERIENCE. IT PRESENTS FIVE DISTINCT FUNCTIONS FULL, MASSAGE, ECO, PAUSE, AND MIST, PROVIDING YOU WITH A WIDE RANGE OF SHOWERING OPTIONS. THE KIT COMES COMPLETE WITH A HAND SHOWER HOLDER AND A 1.5-METER STAINLESS STEEL SHOWER HOSE, RENOWNED FOR ITS SUPERIOR QUALITY COMPARED TO PVC HOSES, AS WELL AS ITS RESISTANCE TO KINKING AND TWISTING.WITH A FLOW RATE OF 2.5 GALLONS PER MINUTE, IT ENSURES BOTH A SATISFYING AND EFFICIENT SHOWER. FURTHERMORE, IT FEATURES RUB-CLEAN SPRAY NOZZLES AND AN ECO FUNCTION THAT REDUCES WATER USAGE FROM 2.5 TO 1.25 GALLONS PER MINUTE, ESTABLISHING IT AS AN ENVIRONMENTALLY-CONSCIOUS CHOICE. This shower head features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower head is made with chrome. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, PTFE (030X036443BD)
- PARKER 3/8" MNPT x 1-1/8" TBE Stainless Steel Close Pipe Nipple (6-6 MCN-SS)
- ZORO SELECT 3/8" FNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-38F)
- ZORO SELECT Tubing, Oxygen Barrier, 3/8 in, Orange (U855O300)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Polished Brass (S-2251-PB-E175)
- SPEAKMAN Neo Handheld Shower, Matte Black (VS-3010-MB)
- KOHLER Statement 1F Iconic Handshower Vibrant Brushed Nickel (26286-BN)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K136K2)
- American Imaginations Shower Heads