Shop All Shower Heads
American Imaginations
Chrome Wall Mount Chrome Round Shower Head
Mfr # AI-37765
Zoro # G910504459
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome
- Length 0.5 in
- Width 0.5 in
- Weight 0.5 lbs
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37765
- Zoro # G910504459
- UPC # 627622377657
- Country of Origin Canada
- Category Shower Heads
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Material | Chrome |
Weight | 0.5 lbs |
Finish | Polished |
Includes | Shower Head |
Description
THIS PRODUCT INCLUDES: 1x shower head in chrome color. THE S2 HAND SHOWER KIT IN A CHROME FINISH OFFERS A COMPREHENSIVE SET OF FEATURES TO MEET YOUR SHOWERING REQUIREMENTS. IT PRESENTS FIVE DISTINCT FUNCTIONS, INCLUDING FULL, MASSAGE, ECO, PAUSE, AND AERATED, DELIVERING A VERSATILE SHOWER EXPERIENCE. THE KIT IS COMPLETE WITH A HAND SHOWER HOLDER AND A 1.5-METER STAINLESS STEEL SHOWER HOSE, KNOWN FOR ITS SUPERIOR QUALITY AND RESISTANCE TO KINKING OR TWISTING, UNLIKE PVC HOSES.WITH A FLOW RATE OF 2.5 GALLONS PER MINUTE, IT GUARANTEES A SATISFYING SHOWER EXPERIENCE. THE PACKAGE ALSO INCLUDES RUB-CLEAN SPRAY NOZZLES AND AN ECO FUNCTION THAT REDUCES WATER USAGE FROM 2.5 TO 1.25 GALLONS PER MINUTE, MAKING IT AN ENVIRONMENTALLY-CONSCIOUS CHOICE. This shower head features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower head is made with chrome. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress tee, 2" x 2" x 3/4" (25460)
- PARKER Straight Adapter, Steel, 1/8", BSPP x NPTF (1/8X1/8F4OHGS)
- BESTCARE Waterless Urinal, ADA Wall Mount (WH2159-EB)
- SANI-LAV Swivel Hose Adapt, SS, 1/2 InMNPT, 2 In L (N11S)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- DELTA HydrorainH20kinetic 5-Setting Two-In-One Shower Head (58680-PN25)
- DELTA Universal Showering Components 5-Setting Raincan Shower Head (RP78575SS)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black, Ceiling or Extended Wall (52159-BL25)
- SPEAKMAN wall, Shower Head, Grey & Polished Chrome, Wall (S-4002-E15)
- American Imaginations Shower Heads