Shop All Shower Heads
American Imaginations
Chrome Wall Mount Chrome Round Shower Head
Mfr # AI-37764
Zoro # G910504497
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome
- Length 0.5 in
- Width 0.5 in
- Weight 0.5 lbs
- Includes Shower Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37764
- Zoro # G910504497
- UPC # 627622377640
- Country of Origin Canada
- Category Shower Heads
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Material | Chrome |
Weight | 0.5 lbs |
Includes | Shower Head |
Finish | Polished |
Description
THIS PRODUCT INCLUDES: 1x shower head in chrome color. THE S3 HAND SHOWER, FEATURING A CHROME FINISH, IS PACKED WITH A VARIETY OF FUNCTIONALITIES. IT PROVIDES FIVE DISTINCT MODES, INCLUDING FULL, MASSAGE, ECO, PAUSE, AND MIST, ENSURING A DIVERSE SHOWERING EXPERIENCE. WITH A FLOW RATE OF 2.5 GALLONS PER MINUTE, IT GUARANTEES A GRATIFYING SHOWER ENCOUNTER. FURTHERMORE, THE RUB-CLEAN SPRAY NOZZLES AND THE ECO FUNCTION, WHICH REDUCES WATER USAGE FROM 2.5 TO 1.25 GALLONS PER MINUTE, ESTABLISH IT AS AN ENVIRONMENTALLY-CONSCIOUS CHOICE. This shower head features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower head is made with chrome. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Index Buttons, Town Square (M907024-0020A)
- CHIEF 12 VDC Solenoid Valve, 13 GPM, 2 Spool, 4 Way 3 Pos, Tandem Center, Spring to Neutral (220876)
- ANDERSON METALS Union Hose Brass Barb 3/16 (757014-03)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 24 in.L, Gray (08-24-M-N)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- KOHLER Shower Head, Polished Chrome, Wall (K-72417-CP)
- DELTA Universal Showering Components H2Okinetic 5-Setting Contemporary Raincan Shower Head (52668-RB)
- SPEAKMAN Shower Head, 2.50 gpm, Chrome, 9-15/32" H (VS-3011)
- CHICAGO FAUCET With Ball Joint, Brass, Shower Head, Chrome, Wall (620-CP)
- American Imaginations Bathtub Faucets & Accessories