Shop All Shower Heads
American Imaginations
Chrome Wall Mount Chrome Round Shower Head
Mfr # AI-37763
Zoro # G310504363
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome
- Length 0.5 in
- Width 0.5 in
- Weight 0.5 lbs
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37763
- Zoro # G310504363
- UPC # 627622377633
- Country of Origin Canada
- Category Shower Heads
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Material | Chrome |
Weight | 0.5 lbs |
Finish | Polished |
Includes | Shower Head |
Description
THIS PRODUCT INCLUDES: 1x shower head in chrome color. THE CHROME-FINISHED S1 HAND SHOWER COMES EQUIPPED WITH A VARIETY OF FEATURES. IT PROVIDES FIVE DIFFERENT FUNCTIONS FULL, MASSAGE, ECO, PAUSE, AND AERATED. WITH A FLOW RATE OF 2.5 GALLONS PER MINUTE, IT GUARANTEES A REJUVENATING SHOWER EXPERIENCE. MOREOVER, THE RUB-CLEAN SPRAY NOZZLES AND THE ECO FUNCTION, WHICH REDUCES WATER USAGE FROM 2.5 TO 1.25 GALLONS PER MINUTE, CONTRIBUTE TO ITS ENVIRONMENTALLY-FRIENDLY DESIGN. This shower head features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower head is made with chrome. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Fitting Reducr, 3/4x1/2", FTG X Press, PK10 (9008100PC)
- LEGEND VALVE 2" PRESS 90 ELBOW SHORT RADIUS (450-088P)
- EVERPURE Quick Connect Filter, 1.8 gpm, 14 1/2 in H (EV969316)
- ZORO SELECT CPVC Wye, Schedule 80, 2" Pipe Size, Socket (9870-020)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- KINGSTON BRASS Shower Head, Matte Black, Wall Mount (K135A0MB)
- AMERICAN BRASS American Brass CRD-DX-HD80W RV Deluxe 5-Function Massaging Shower Head 80 Series Shower Kits - White (CRD-DX-HD80W)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- KIBI Circular Metal Handheld Shower Head - Brushed Nickel (HS1003BN)
- American Imaginations Bathtub Faucets & Accessories