Shop All Shower Heads
American Imaginations
Chrome Wall Mount Chrome Round Shower Head
Mfr # AI-37761
Zoro # G110504471
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome
- Length 0.5 in
- Width 0.5 in
- Weight 0.5 lbs
- Includes Shower Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37761
- Zoro # G110504471
- UPC # 627622377619
- Country of Origin Canada
- Category Shower Heads
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Material | Chrome |
Weight | 0.5 lbs |
Includes | Shower Head |
Finish | Polished |
Description
THIS PRODUCT INCLUDES: 1x shower head in chrome color. THE S1 CHROME SHOWER HEAD SHOWCASES A POLISHED CHROME FINISH, ADDING A TOUCH OF ELEGANCE TO YOUR BATHROOM DECOR. IT BOASTS A VERSATILE RANGE OF EIGHT FUNCTIONS, INCLUDING FULL, MASSAGE, ECO, MIST, ECO MIST, FULL MIST, FULL MASSAGE, AND MASSAGE MIST, PROVIDING A CUSTOMIZABLE SHOWER EXPERIENCE TO SUIT YOUR PREFERENCES. WITH A FLOW RATE OF 1.8 GALLONS PER MINUTE, IT OFFERS AN OPTIMAL BALANCE BETWEEN WATER PRESSURE AND CONSERVATION. THE ECO FUNCTION STANDS OUT, REDUCING WATER USAGE BY 50 TO A MERE 0.9 GALLONS PER MINUTE, PROMOTING WATER EFFICIENCY WITHOUT COMPROMISING ON PERFORMANCE. This shower head features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower head is made with chrome. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 11.5" Non Condensing Horizontal Vent Termination, 3x5 Concentric Only (223183)
- SPEAKMAN wall, Hand Shower Head, Brushed Nickel, Wall (VS-3010-BN)
- MILWAUKEE VALVE Gate Valve, Class 300, 1/4 In., FNPT (1182 1/4)
- KISSLER Pressure Balance Valve Kit, Kohler Faucet (46-0080)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K138A2)
- SPEAKMAN Neo VS-3010-MB-E175 Hand Shower (VS-3010-MB-E175)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K131A2)
- MOEN Wall Mounted, Shower Head, Chrome (L2352)
- American Imaginations Bathtub Faucets & Accessories