Shop All Shower Heads
American Imaginations
Chrome Wall Mount Chrome Round Shower Head
Mfr # AI-37760
Zoro # G810504535
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome
- Length 0.5 in
- Width 0.5 in
- Weight 0.5 lbs
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37760
- Zoro # G810504535
- UPC # 627622377602
- Country of Origin Canada
- Category Shower Heads
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Material | Chrome |
Weight | 0.5 lbs |
Finish | Polished |
Includes | Shower Head |
Description
THIS PRODUCT INCLUDES: 1x shower head in chrome color. THE S4 CHROME SHOWER HEAD OFFERS A POLISHED AND GLEAMING APPEARANCE THAT ADDS A TOUCH OF SOPHISTICATION TO YOUR BATHROOM. IT COMES EQUIPPED WITH FIVE DISTINCT FUNCTIONS, INCLUDING FULL, MASSAGE, MIST, FULL MASSAGE, AND FULL MIST, ENSURING A VERSATILE SHOWER EXPERIENCE TAILORED TO YOUR PREFERENCES. WITH A FLOW RATE OF 2.5 GALLONS PER MINUTE, IT DELIVERS A SATISFYING WATER PRESSURE WHILE MAINTAINING WATER EFFICIENCY. ADDITIONALLY, THE RUB-CLEAN SPRAY NOZZLES MAKE MAINTENANCE HASSLE-FREE, ALLOWING YOU TO EASILY REMOVE MINERAL BUILDUP FOR CONSISTENTLY REFRESHING SHOWERS. This shower head features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower head is made with chrome. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Solenoid Valve, 12 Volt, 3-Way (320051)
- LEGRIS Push-to-Connect Union Tee, 1/8 in Tube Size, Nylon, Black, 10 PK (3104 53 00)
- KOHLER Kitchen Sink, Single Hole; Deck Mounted Mount, 1 Hole, Oil Rubbed Bronze Finish (99263-2BZ)
- KINGSTON BRASS KB982FL Widespread Bathroom Faucet, Polished Brass (KB982FL)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- SHOWERSCAPE Shower Head, Oil Rubbed Bronze, Wall Mount (K225K15)
- RAINSHOWR Rainshow'r CQ-1000 NH Dechlorinating Shower Filter (CQ-1000 NH)
- DELTA Universal Showering Components H2Okinetic Single-Setting Shower Head With Ultrasoak (52161-CZ-PR25)
- American Imaginations Bathtub Faucets & Accessories