Shop All Shower Heads
American Imaginations
Chrome Wall Mount Chrome Round Shower Head
Mfr # AI-37759
Zoro # G410504546
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome
- Length 0.5 in
- Width 0.5 in
- Weight 0.5 lbs
- Includes Shower Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37759
- Zoro # G410504546
- UPC # 627622377596
- Country of Origin Canada
- Category Shower Heads
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Material | Chrome |
Weight | 0.5 lbs |
Includes | Shower Head |
Finish | Polished |
Description
THIS PRODUCT INCLUDES: 1x shower head in chrome color. THE ADJUSTABLE JET SHOWER HEAD BOASTS A STUNNING CHROME FINISH, ADDING A TOUCH OF ELEGANCE TO YOUR BATHROOM DECOR. ITS UNIQUE FEATURE IS THE ABILITY TO ADJUST THE JET COLOR, ALLOWING YOU TO CREATE A PERSONALIZED AND VISUALLY PLEASING SHOWER EXPERIENCE. CRAFTED FROM DURABLE CHROME MATERIAL, THIS SHOWER HEAD IS NOT ONLY STYLISH BUT BUILT TO LAST, WITHSTANDING DAILY USE AND MAINTAINING ITS LUSTROUS APPEARANCE. THE ADDITION OF A BRASS SWIVEL ENSURES SMOOTH AND PRECISE MOVEMENT, LETTING YOU DIRECT THE WATER FLOW EXACTLY WHERE YOU WANT IT. WITH THIS CHROME ADJUSTABLE JET SHOWER HEAD, YOU CAN ENJOY BOTH FUNCTIONALITY AND AESTHETIC APPEAL IN YOUR DAILY SHOWERS. This shower head features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower head is made with chrome. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Faucet Cartridge, Unfinished, 1/2" L (45883000)
- SPEARS 3" Socket x FNPT PVC Ball Valve Inline (3622-030)
- MOEN Filter (9601)
- SPEAKMAN Cross Handle Repair Kit, 3-1/2" x 5-1/2" for Speakman Faucets (RPG04-0323-PC)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- WATERPIK 6 Drenching SHWR Head (RPB173E)
- MOEN Wall Mounted, Shower Head, Chrome (L2352)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze (52663-CZ)
- KOHLER Shower Head, Polished Chrome, Wall (72416-CP)
- American Imaginations Bathtub Faucets & Accessories