Shop All Shower Heads
American Imaginations
Chrome Wall Mount Chrome Round Shower Head
Mfr # AI-37758
Zoro # G210504364
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome
- Length 0.5 in
- Width 0.5 in
- Weight 0.5 lbs
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37758
- Zoro # G210504364
- UPC # 627622377589
- Country of Origin Canada
- Category Shower Heads
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Material | Chrome |
Weight | 0.5 lbs |
Finish | Polished |
Includes | Shower Head |
Description
THIS PRODUCT INCLUDES: 1x shower head in chrome color. THE ADJUSTABLE JET SHOWER HEAD FEATURES A CHROME FINISH, PROVIDING A SLEEK AND MODERN LOOK TO YOUR BATHROOM. ITS VERSATILE DESIGN ALLOWS YOU TO CUSTOMIZE THE JET COLOR TO YOUR PREFERENCE, ADDING A TOUCH OF PERSONALIZATION TO YOUR SHOWER EXPERIENCE. THE CHROME MATERIAL ENSURES DURABILITY AND EASY MAINTENANCE, WHILE THE PLASTIC SWIVEL ENHANCES MANEUVERABILITY FOR THE PERFECT WATER FLOW DIRECTION. THIS SHOWER HEAD IS A PRACTICAL AND STYLISH ADDITION TO ANY BATHROOM, OFFERING BOTH FUNCTIONALITY AND AESTHETICS. ENJOY A REFRESHING AND CUSTOMIZABLE SHOWER EXPERIENCE WITH THIS CHROME ADJUSTABLE JET SHOWER HEAD. This shower head features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower head is made with chrome. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT x MNPT Stainless Steel Ball Valve Inline (G-MSMF-25)
- PROPLUS Garbage Disposal Cover for InSinkErator Black (143018)
- CORE KITCHEN Sink Strainer W/Stopper (AC29915)
- VIEGA Slip coupling No stop (98360)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- SPEAKMAN Neo Handheld Shower, Matte Black (VS-3010-MB)
- SYMMONS wall, Shower Head, Polished Chrome, Wall (4-150)
- DELTA Ashlyn Monitor 14 Series Shower Trim - Less Head (T14264-BLLHD)
- DELTA Universal Showering Components Single Setting Overhead Showerhead (RP62955BL)
- ROHL Shower Head, Polished Chrome, Wall (WI0122APC)
- American Imaginations Bathtub Faucets & Accessories