Shop All Toilet Repair Parts
American Imaginations
Chrome Stainless Steel Unique Flush Lever
Mfr # AI-38397
Zoro # G110633706
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Chrome
- Finish Polished
- For Use With Residential/Non-Residential
- Includes Flush Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38397
- Zoro # G110633706
- UPC # 627622383979
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Length | 8 in |
Width | 0.5 in |
Details
Material | Stainless Steel |
Color | Chrome |
Finish | Polished |
For Use With | Residential/Non-Residential |
Includes | Flush Lever |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x flush lever in chrome color. THIS MODERN STYLE FLUSH LEVER COMES IN A SLEEK CHROME FINISH THAT ADDS A TOUCH OF CONTEMPORARY ELEGANCE TO YOUR BATHROOM DECOR. CRAFTED FROM DURABLE METAL, IT ENSURES LONG-LASTING PERFORMANCE AND RELIABILITY. MEASURING AT 8 INCHES IN SIZE, THIS FLUSH LEVER IS DESIGNED TO FIT MOST BRANDS OF TOILETS, MAKING IT A VERSATILE CHOICE FOR ANY BATHROOM RENOVATION OR UPGRADE. THE INCLUDED METAL NUT ENSURES A SECURE AND STURDY INSTALLATION. ITS STYLISH CHROME COLOR NOT ONLY ENHANCES THE AESTHETICS OF YOUR TOILET BUT ALSO MAKES IT EASY TO CLEAN AND MAINTAIN. UPGRADE YOUR BATHROOMS FUNCTIONALITY AND APPEARANCE WITH THIS CHROME FLUSH LEVER THAT COMBINES FORM AND FUNCTION SEAMLESSLY. This flush lever features a unique shape with a modern style. This product is made for toilet tank installation. DIY installation instructions are included in the box. This flush lever is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 8-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF02)
- ELDON JAMES 3/8" Barbed Straight Coupler PK 10 (C0-6WP)
- JONES STEPHENS Brass, Raised Head, Plug (P50500)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 1/2" Adapter x 1/2" Female NPT (BULK-CGF-265)
- AMERICAN IMAGINATIONS Round Beige Toilet Flange Extension Kit Plastic (AI-38570)
- AMERICAN IMAGINATIONS Unique White Toilet Screw Bolt Caps Plastic (AI-38588)
- AMERICAN IMAGINATIONS White Plastic Toilet Shims (AI-38670)
- AMERICAN IMAGINATIONS Black Rubber-Plastic Round Snap-In Disk Flapper (AI-38414)
- AMERICAN IMAGINATIONS Round Black Wax Seal with Flange Wax (AI-38566)
- DANCO Bolt Toilet Seat Hinge 7/16In (80822)
- KOHLER Tank, Lid (1217371-0)
- American Imaginations Toilet Repair Parts