Shop All Toilet Repair Parts
American Imaginations
Chrome Plastic Unique Flush Lever
Mfr # AI-38391
Zoro # G310633711
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Chrome
- For Use With Residential/Non-Residential
- Includes Flush Lever
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38391
- Zoro # G310633711
- UPC # 627622383917
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Width | 0.5 in |
Length | 4 in |
Details
Material | Plastic |
Color | Chrome |
For Use With | Residential/Non-Residential |
Includes | Flush Lever |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x flush lever in chrome color. THIS CHROME FLUSH LEVER IS SPECIFICALLY DESIGNED FOR CADET III TANKS, ENSURING A PERFECT FIT. CRAFTED FROM DURABLE PLASTIC MATERIAL, IT OFFERS BOTH RELIABILITY AND STYLE. WITH A SIZE OF 4 INCHES, IT PROVIDES AN ERGONOMIC AND EFFICIENT DESIGN FOR EASY FLUSHING. THE CHROME FINISH ADDS A MODERN TOUCH TO YOUR BATHROOM DECOR WHILE MAINTAINING FUNCTIONALITY. IF YOU HAVE A CADET III TANK, THIS FLUSH LEVER IS AN IDEAL REPLACEMENT OR UPGRADE TO ENHANCE YOUR TOILETS PERFORMANCE. This flush lever features a unique shape with a modern style. This product is made for toilet tank installation. DIY installation instructions are included in the box. This flush lever is made with plastic. The primary color of this product is chrome and it comes with chrome hardware. 4-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNF19)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 1/2 in Pipe Size (402287)
- PARKER 3/8" Compression x MNPT Male Connector (P6MC6)
- CHARLOTTE PIPE AND FOUNDRY BUSHING 40PVC 2""MPT1""FPT (PVC 02112 3600)
- AMERICAN IMAGINATIONS Round Beige Toilet Flange Extension Kit Plastic (AI-38570)
- AMERICAN IMAGINATIONS White Plastic Toilet Shims (AI-38670)
- AMERICAN IMAGINATIONS Unique White Toilet Screw Bolt Caps Plastic (AI-38588)
- AMERICAN IMAGINATIONS Black Rubber-Plastic Round Snap-In Disk Flapper (AI-38414)
- AMERICAN IMAGINATIONS Round Black Wax Seal with Flange Wax (AI-38566)
- KOHLER Trip Lever Assembly (85086-BV)
- JONES STEPHENS Dual Thread X Male Grdn Hose Adapt (A01042)
- American Imaginations Toilet Repair Parts