Shop All Specialty Fuses
American Imaginations
Cartridge Fuse, AI Series, 50A, Cylindrical
Mfr # AI-36694
Zoro # G410835893
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AI
- DC Voltage Rating Not Rated
- Body Style Cylindrical
- Body Material Copper
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36694
- Zoro # G410835893
- UPC # 627622366941
- Country of Origin Canada
- Category Specialty Fuses
Dimensions
Length | 4 in |
Width | 1.1 in |
Details
Item | Cartridge Fuse |
Series | AI |
Amps | 50A |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Body Material | Copper |
Weight | 0.5 lbs |
Includes | Cartridge Fuse |
For Use With | Residential/Non-Residential |
Install Type | Plug |
Handle Type | Standard |
Shape | Cylindrical |
Brand | AMERICAN IMAGINATIONS |
Description
THIS PRODUCT INCLUDES: 1x cartridge fuse in copper color. A 50A CARTRIDGE FUSE IS A TYPE OF ELECTRICAL SAFETY DEVICE DESIGNED TO PROTECT CIRCUITS FROM EXCESSIVE CURRENT FLOW. IT CONSISTS OF A CYLINDRICAL BODY MADE OF CERAMIC OR OTHER NON-CONDUCTIVE MATERIAL, WHICH HOUSES A FUSE WIRE OR STRIP. THE FUSE IS RATED FOR A SPECIFIC CURRENT, IN THIS CASE, 50A, AND IS INTENDED TO BREAK THE CIRCUIT IF THE CURRENT EXCEEDS THAT LIMIT, THEREBY PREVENTING DAMAGE TO THE CONNECTED EQUIPMENT OR ELECTRICAL SYSTEM. CARTRIDGE FUSES ARE COMMONLY USED IN RESIDENTIAL, COMMERCIAL, AND INDUSTRIAL APPLICATIONS FOR CIRCUIT PROTECTION. This cartridge fuse features a cylindrical shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This cartridge fuse is made with copper. The primary color of this product is copper and it comes with copper hardware. 1.1-in. Width left to right. 1.1-in. Depth back to front. 4-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Safety End Cap, 13/16"X1-5/8", White, PK10 (V400NEOCPW-10)
- TRUMETER Totalizer (6301-2000-0000)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 100 A, NEMA 1 (DTU363)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 2 Pole, 120/240V AC (UBIF0220N)
- AMERICAN IMAGINATIONS Cartridge Fuse, AI Series, 30A, 250V AC, Cylindrical (AI-35070)
- EATON BUSSMANN Telecom Fuse, GMT Series, 5A, Fast-Acting, 125V AC, Pin (GMT-5A)
- MERSEN Semiconductor Fuse, A50P Series, 50A, Fast-Acting, 500V AC, Blade (A50P50-4)
- EATON BUSSMANN Circuit Limiter, ANL Series, 200A, Fast-Acting, 32V AC, Bolt-On (ANL-200)
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 700V AC (PSR031FS0450Z)
- EATON CUTLER-HAMMER Current Limiting Fuse, CLS Series, 450A, 2540V AC, Screw-In (2CLS-24R)
- SERCO Velocity Fuses, Velocity Fuse 7Gpm (313-238)
- American Imaginations Fuses