Shop All Specialty Fuses
American Imaginations
Cartridge Fuse, AI Series, 25A, 250V AC, Cylindrical
Mfr # AI-35069
Zoro # G004845376
Sold in multiples of 10 for $319.90
$319.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AI
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35069
- Zoro # G004845376
- UPC # 627622350698
- Country of Origin Canada
- Category Specialty Fuses
Dimensions
Length | 2.63 in |
Details
Item | Cartridge Fuse |
Series | AI |
Amps | 25A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Body Material | Brass |
Brand | AMERICAN IMAGINATIONS |
Description
THIS PRODUCT INCLUDE(S): 1x cartridge fuse in brass color (35069). 25 AMP CARTRIDGE FUSE. SOLD IN A BOX OF 10 ONLY. This cartridge fuse features a round shape with a traditional style. This product is made for cartridge installation. DIY installation instructions are included in the box. This cartridge fuse is made with brass. The primary color of this product is brass and it comes with brass hardware. 2.63-in. Width (left to right). 2.63-in. Depth (back to front). 3.75-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T917)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6672RT)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW2)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 1 Pole, 120/240V AC (B130)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 150A, Fast-Acting, 500V AC, Bolt-On (FWH-150B)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 30A, Time-Delay, Not Rated, Bolt-On (ACK-30)
- EATON BUSSMANN Circuit Limiter, ANL Series, 275A, Fast-Acting, 32V AC, Bolt-On (ANL-275)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 125A, Fast-Acting, 700V AC, Bolt-On (FWP-125A)
- AAON Electric Fuse, P2 Series, 15A, 600V AC (P29000)
- LITTELFUSE CC 20A AMP 600V-AC CARTRIDGE FUSE, 10PK (KLKR 20A)
- MERSEN Automotive Fuse, A70P Series, 40A, Very Fast Acting, 700V AC, Blade (A70P40-4)
- American Imaginations Fuses