Shop All Specialty Fuses
American Imaginations
Cartridge Fuse, AI Series, 200A, Time-Delay, Cylindrical
Mfr # AI-36697
Zoro # G510835977
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AI
- Amps 200A
- Speed Time-Delay
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36697
- Zoro # G510835977
- UPC # 627622366972
- Country of Origin Canada
- Category Specialty Fuses
Dimensions
Length | 9-6/10 in |
Width | 1.1 in |
Details
Item | Cartridge Fuse |
Series | AI |
Amps | 200A |
Speed | Time-Delay |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Body Material | Copper |
Weight | 0.5 lbs |
Voltage | 600V |
Includes | Cartridge Fuse |
For Use With | Residential/Non-Residential |
Install Type | Plug |
Handle Type | Standard |
Shape | Unique |
Brand | AMERICAN IMAGINATIONS |
Description
THIS PRODUCT INCLUDES: 1x cartridge fuse in copper color. THE 200A TIME DELAY CARTRIDGE FUSE IS AN ELECTRICAL SAFETY DEVICE DESIGNED TO PROTECT CIRCUITS FROM EXCESSIVE CURRENT FLOW. THIS SPECIFIC FUSE HAS A LENGTH OF 9.6 INCHES 24.4 CM, INCLUDING THE BODY AND METAL END CAPS. THE TIME DELAY FEATURE ALLOWS THE FUSE TO TOLERATE TEMPORARY CURRENT SURGES WITHOUT IMMEDIATELY BLOWING, MAKING IT SUITABLE FOR APPLICATIONS WITH INRUSH CURRENTS. WITH A RATING OF 200A, THIS FUSE IS DESIGNED TO BREAK THE CIRCUIT IF THE CURRENT EXCEEDS ITS LIMIT, SAFEGUARDING CONNECTED EQUIPMENT AND ELECTRICAL SYSTEMS. THE 9.6-INCH LENGTH OF THIS CARTRIDGE FUSE ACCOMMODATES ITS LARGER SIZE AND CAPACITY COMPARED TO STANDARD-SIZED FUSES. This cartridge fuse features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This cartridge fuse is made with copper. The primary color of this product is copper and it comes with copper hardware. 1.1-in. Width left to right. 0.3-in. Depth back to front. 9.6-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Current Sensing Relay, 0.50A, Self Powered (CSDSC-C50100L0)
- IFM L-Bracket, F/ 12mm Dia Sensor (U20301)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J39M1)
- ELECTRIDUCT Acrylic Coated Fiberglass Sleeve- 7mm (0.27") x 100ft- Clear (BS-JFBG-7MM-100-CL)
- AMERICAN IMAGINATIONS Cartridge Fuse, AI Series, 30A, 250V AC, Cylindrical (AI-35070)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 125A, Fast-Acting, 250V AC, Bolt-On (FWX-125A)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 175A, Time-Delay, Not Rated, Bolt-On (ACK-175)
- FERRAZ SHAWMUT Cartridge Fuse, A70Q Series, 150A, Fast-Acting, 700V AC, Cylindrical (A70QS150-4K)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 20A, Fast-Acting, 250V AC, Cylindrical (FWX-20A14F)
- EATON BUSSMANN Automotive Fuse, NON Series, 100A, Time-Delay, 250V AC, Cylindrical (BP/NON-100)
- LITTELFUSE Semiconductor Fuse, PSR Series, 550A, Very Fast Acting, 700V AC (PSR030US0550Z)
- American Imaginations Specialty Fuses