Shop All Specialty Fuses
American Imaginations
Cartridge Fuse, AI Series, 200A, Time-Delay, Cylindrical
Mfr # AI-36696
Zoro # G710836019
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AI
- Amps 200A
- Speed Time-Delay
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36696
- Zoro # G710836019
- UPC # 627622366965
- Country of Origin Canada
- Category Specialty Fuses
Dimensions
Length | 7 in |
Width | 1.1 in |
Details
Item | Cartridge Fuse |
Series | AI |
Amps | 200A |
Speed | Time-Delay |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Body Material | Copper |
Includes | Cartridge Fuse |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Install Type | Plug |
Shape | Unique |
Brand | AMERICAN IMAGINATIONS |
Description
THIS PRODUCT INCLUDES: 1x cartridge fuse in copper color. A 200A TIME DELAY CARTRIDGE FUSE IS A SPECIFIC TYPE OF ELECTRICAL SAFETY DEVICE DESIGNED TO PROTECT CIRCUITS FROM EXCESSIVE CURRENT FLOW. THIS PARTICULAR FUSE HAS A LENGTH OF 7 INCHES 17.78 CM, INCLUDING BOTH THE BODY AND METAL END CAPS. THE TIME DELAY FEATURE ALLOWS THE FUSE TO TOLERATE TEMPORARY CURRENT SURGES WITHOUT BLOWING, WHICH IS ESPECIALLY USEFUL IN APPLICATIONS WHERE INRUSH CURRENTS ARE COMMON. WITH A RATING OF 200A, THIS FUSE IS INTENDED TO BREAK THE CIRCUIT IF THE CURRENT EXCEEDS THAT LIMIT, PREVENTING DAMAGE TO CONNECTED EQUIPMENT OR ELECTRICAL SYSTEMS. TIME DELAY CARTRIDGE FUSES ARE COMMONLY USED IN INDUSTRIAL AND COMMERCIAL SETTINGS WHERE HIGH CURRENT APPLICATIONS ARE PRESENT. This cartridge fuse features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This cartridge fuse is made with copper. The primary color of this product is copper and it comes with copper hardware. 1.1-in. Width left to right. 0.3-in. Depth back to front. 7-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OUTLET DPLEX WHT 15A 2P (05252-0WS)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Brown (NP3)
- EATON 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SBL)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R BL (HBL5260SA)
- BUSSMANN 20A NON Cartridge General Purpose Cartridge Fuse (NON-20)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 60A, Time-Delay, 250V AC, Cylindrical (FRN-R-60)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 80A, Fast-Acting, 700V AC, Bolt-On (FWP-80B)
- EATON Limiter Fuse, AHLE Series, 125A, 5500V AC, Cylindrical (5AHLE-125E)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 20A, Time-Delay, 600V, Cylindrical (ECSR20)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 175A, Fast-Acting, 500V AC, Bolt-On (FWH-175B)
- MERSEN Forklift Limiter Fuse, ACK Series, 30 A, Time Delay, 125V AC, Bolt-On (ACK30)
- American Imaginations Specialty Fuses