Shop All Specialty Fuses
American Imaginations
Cartridge Fuse, AI Series, 100A, Cylindrical
Mfr # AI-36695
Zoro # G710836040
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AI
- DC Voltage Rating Not Rated
- Body Style Cylindrical
- Body Material Copper
- Length 5-8/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36695
- Zoro # G710836040
- UPC # 627622366958
- Country of Origin Canada
- Category Specialty Fuses
Dimensions
Length | 5-8/10 in |
Width | 1.1 in |
Details
Item | Cartridge Fuse |
Series | AI |
Amps | 100A |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Body Material | Copper |
Voltage | 250V |
Includes | Cartridge Fuse |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Install Type | Plug |
Handle Type | Standard |
Shape | Unique |
Brand | AMERICAN IMAGINATIONS |
Description
THIS PRODUCT INCLUDES: 1x cartridge fuse in copper color. A 100A CARTRIDGE FUSE IS A TYPE OF ELECTRICAL SAFETY DEVICE USED TO PROTECT CIRCUITS FROM EXCESSIVE CURRENT FLOW. THIS SPECIFIC FUSE HAS A LENGTH OF 5.8 INCHES 14.7 CM, INCLUDING BOTH THE BODY AND METAL END CAPS. THE CARTRIDGE FUSE IS CONSTRUCTED WITH A CERAMIC OR NON-CONDUCTIVE MATERIAL HOUSING, CONTAINING A FUSE WIRE OR STRIP. ITS PURPOSE IS TO BREAK THE CIRCUIT IF THE CURRENT EXCEEDS THE RATED LIMIT OF 100A, SAFEGUARDING CONNECTED EQUIPMENT AND ELECTRICAL SYSTEMS. CARTRIDGE FUSES ARE COMMONLY UTILIZED IN VARIOUS APPLICATIONS, INCLUDING RESIDENTIAL, COMMERCIAL, AND INDUSTRIAL SETTINGS, PROVIDING RELIABLE CIRCUIT PROTECTION. This cartridge fuse features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This cartridge fuse is made with copper. The primary color of this product is copper and it comes with copper hardware. 1.1-in. Width left to right. 0.2-in. Depth back to front. 5.8-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007LA1)
- SPER SCIENTIFIC Continuous Alarm Timer (810045)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 250VAC L15-30R BK (HBL2720)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911-RB-B-O-N)
- AMERICAN IMAGINATIONS Cartridge Fuse, AI Series, 30A, 250V AC, Cylindrical (AI-35070)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 450A, Fast-Acting, 500V AC, Bolt-On (FWH-450A)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 35A, Fast-Acting, 250V AC, Bolt-On (FWX-35A)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 300A, Fast-Acting, 250V AC, Bolt-On (FWX-300A)
- EATON BUSSMANN Limiter Fuse, ALS Series, 300A, Fast-Acting, Not Rated, Bolt-On (ALS-300B)
- MERSEN Automotive Fuse, A70P Series, 40A, Very Fast Acting, 700V AC, Blade (A70P40-4)
- MERSEN Medium-Voltage Fuse, A155 Series, 300A, E-Rated, 15500V AC, Cylindrical (A155C3D0R0-300E)
- American Imaginations Fuses