Shop All Brass Pipe Fittings
American Imaginations
Brass Brushed Unique Lift Stem Kit
Mfr # AI-38577
Zoro # G310514874
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Unique
- Pipe Fitting Material Brass
- Includes Lift Stem Kit
- Length 0.5 in
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38577
- Zoro # G310514874
- UPC # 627622385775
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Specific Fitting Shape | Unique |
Pipe Fitting Material | Brass |
Includes | Lift Stem Kit |
Finish | Brushed |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x lift stem kit in brass color. A LIFT STEM KIT MADE FROM BRASS IS A DURABLE AND RELIABLE OPTION FOR REPAIRING PLUMBING FIXTURES, PARTICULARLY THOSE WITH SPHERICAL FLAPPERS. BRASS IS A CORROSION-RESISTANT AND LONG-LASTING MATERIAL, MAKING IT AN EXCELLENT CHOICE FOR COMPONENTS THAT COME INTO CONTACT WITH WATER. THE KIT INCLUDES ESSENTIAL PARTS LIKE THE LIFT STEM ITSELF, WHICH PLAYS A CRUCIAL ROLE IN CONTROLLING THE FLOW OF WATER IN FIXTURES. THE COMPATIBILITY WITH SPHERICAL FLAPPERS ENSURES A SECURE AND TIGHT SEAL WHEN THE FIXTURE IS IN USE, MINIMIZING THE RISK OF LEAKS. WHETHER FOR REPAIRING FAUCETS OR VALVES, A LIFT STEM KIT CONSTRUCTED FROM BRASS PROVIDES A DEPENDABLE SOLUTION FOR PLUMBING MAINTENANCE AND REPAIRS. This lift stem kit features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This lift stem kit is made with brass. The primary color of this product is brass and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Solenoid Service Valve Closed Body (S07-068S)
- MOEN Pack of 12 Single Hook Shower Curtain Rings Brushed Nickel (SR2100BN)
- HONEYWELL 1 in. 120V N/C SOL VLV., 5# MAX (V4295A1122)
- ZORO SELECT Tubing, 5/16 I.D., 100 ft., Clear, Flexible (4EGU9)
- AMERICAN IMAGINATIONS 0.375 in. Round Chrome-Brass Compression Nut in Stainless Steel-Brass (AI-38019)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Coupling (AI-35953)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Plug (AI-35990)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Cap (AI-35975)
- AMERICAN IMAGINATIONS 0.25 in. x 0.125 in. Round Brass Reducing Coupling (AI-38724)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Brass 45 Street Elbow (AI-35926)
- ZORO SELECT Red Brass Tee, FNPT, 1-1/4" Pipe Size (1VEZ9)
- American Imaginations Fittings