Shop All Wire Connectors
American Imaginations
Blue Plastic Wing Type Wire Connector
Mfr # AI-37417
Zoro # G010519612
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 0.5 in
- Length 0.5 in
- Material Plastic
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37417
- Zoro # G010519612
- UPC # 627622374175
- Country of Origin Canada
- Category Wire Connectors
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | Blue |
Material | Plastic |
For Use With | Residential/Non-Residential |
Includes | Wing Type Wire Connector |
Shank Shape | Unique |
Handle Type | Standard |
Install Type | Cap |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x wing type wire connector in blue color. WING-TYPE WIRE CONNECTORS COLORED BLUE AND SIZED AS EXTRA-LARGE OFFER A PRACTICAL CHOICE FOR WIRE CONNECTIONS, EVEN IN THE CONTEXT OF ONTARIO, CANADA. THE BLUE COLORATION AIDS IN CLEAR IDENTIFICATION AND ORGANIZATION OF WIRES DURING INSTALLATIONS. WITH THEIR X-LARGE SIZE, THESE CONNECTORS ARE PARTICULARLY WELL-SUITED FOR APPLICATIONS REQUIRING ROBUST AND SECURE CONNECTIONS, ACCOMMODATING LARGER GAUGE WIRES. THE WING-LIKE DESIGN OF THESE CONNECTORS SIMPLIFIES THE INSTALLATION PROCESS BY ALLOWING FOR MANUAL TIGHTENING, ELIMINATING THE NEED FOR SPECIALIZED TOOLS. WHETHER USED IN INDUSTRIAL OR RESIDENTIAL SETUPS, THE BLUE, X-LARGE WING-TYPE WIRE CONNECTORS ENSURE DEPENDABLE CONNECTIONS FOR A VARIETY OF ELECTRICAL NEEDS. This wing type wire connector features a unique shape with a modern style. This product is made for cap installation. DIY installation instructions are included in the box. This wing type wire connector is made with plastic. The primary color of this product is blue and it comes with blue hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X5MY1-US)
- VINYLGUARD Shrink Tubing, 4.0in ID, Black, 5ft (30-VG-4000B-G2)
- UPG F1 to F2 adapter (C1078)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-111F)
- AMERICAN IMAGINATIONS Black Plastic Set-Screw Wire Connector (AI-37324)
- KEENEY MFG End Cont Wste Dc 1.5X16 (125A-16WK)
- GREENGARD Connect Ground Grn Guard (10-095)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- GARDNER BENDER Connector Lever 5 Port (19-PCL5)
- DRYCONN Small Waterproof Wire Connectors, Aqua/Orange, 20PK (62114)
- KNIPEX Twist On Wire Connector, 30mm Dia. (98 66 30)
- American Imaginations Wire Connectors & Disconnects