Shop All Manual Flush Valves
American Imaginations
Blue Plastic Fill Valve Repair Kit
Mfr # AI-38658
Zoro # G810504337
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 0.5 in
- Handle Type Standard
- Includes Fill Valve Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38658
- Zoro # G810504337
- UPC # 627622386581
- Country of Origin Canada
- Category Manual Flush Valves
Dimensions
Length | 0.5 in |
Details
Material | Plastic |
Handle Type | Standard |
Includes | Fill Valve Repair Kit |
Description
THIS PRODUCT INCLUDES: 1x fill valve repair kit in blue color. THE 5-PIECE FILL VALVE REPAIR KIT IS DESIGNED FOR EFFICIENT AND CONVENIENT PLUMBING REPAIRS. IT INCLUDES KEY COMPONENTS LIKE AN O-RING, VALVE, AND SCREWS. THE O-RING SERVES A CRITICAL ROLE IN CREATING A WATERTIGHT SEAL, PREVENTING LEAKS IN THE SYSTEM. THE VALVE CONTROLS THE WATER FLOW, ENSURING PROPER FUNCTIONALITY. WITH THE INCLUDED SCREWS, SECURING THE COMPONENTS IN PLACE BECOMES A STRAIGHTFORWARD TASK. THIS KIT OFFERS A PRACTICAL AND COMPREHENSIVE SOLUTION FOR THOSE LOOKING TO ADDRESS FILL VALVE ISSUES IN THEIR PLUMBING SYSTEMS. This fill valve repair kit features a round shape with a modern style. This product is made for toilet installation. DIY installation instructions are included in the box. This fill valve repair kit is made with plastic. The primary color of this product is blue and it comes with blue hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST 90 Stem Elbow, 1/2 In.CTS, PEX, White (PEI222020)
- WATERPIK Showerhead Combo Chrm (XET-633E/643E)
- ZORO SELECT Flush Cleanout Tee, 3 InFNPT x Hub (1CNW1)
- KINGSTON BRASS 25 Console Sink with Brass Legs Single Faucet Hole, WhitePolished Nickel (KVBH252276)
- SLOAN Sloan Toilet Urinal Retrofit Sensor Flush Valve, SMO EBV 89AMETAL (325105)
- SLOAN Sloan Regal XL Manual Urinal Flushometer Valve 1GPF (3082675)
- DANCO Seal Flush Valve Mansfield (88096)
- ZURN 3.5 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Z6000AV-3)
- PLUMB PAK Shower Valve Socket Set (PP840-59)
- DANCO Valve Fill Anti-Siphon (80008)
- SLOAN Manual Flush Valve, 3.5 gpf, 11-1/2 in Rough-In, 1 in IPS Inlet Size, Single Flush, Top Spud, Chrome (REGAL 110 XL)
- American Imaginations Manual Flush Valves