Shop All Wire Terminals
American Imaginations
Blue Galvanized Steel Spade Terminals
Mfr # AI-37372
Zoro # G310535565
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Blue
- Overall Length 0.5 in
- Connection Material Steel
- Includes Spade Terminal
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37372
- Zoro # G310535565
- UPC # 627622373727
- Country of Origin Canada
- Category Wire Terminals
Dimensions
Overall Length | 0.5 in |
Width | 0.5 in |
Details
Insulation Color | Blue |
Connection Material | Steel |
Includes | Spade Terminal |
For Use With | Residential/Non-Residential |
Finish | Galvanized |
Shape | Unique |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Connector |
Description
THIS PRODUCT INCLUDES: 1x spade terminal in blue color. SPADE TERMINALS FEATURING A BLUE COLOR CODE ARE INTENDED FOR WIRE SIZES OF 16-14 AWG. THESE TERMINALS ARE COMMONLY UTILIZED IN ELECTRICAL CONNECTIONS WHERE MEDIUM-SIZED WIRE GAUGES ARE INVOLVED, SUCH AS IN HOUSEHOLD APPLIANCES AND AUTOMOTIVE SYSTEMS. THE BLUE COLOR MARKING SIMPLIFIES THE PROCESS OF IDENTIFYING THE APPROPRIATE TERMINAL SIZE THAT MATCHES THE WIRES THICKNESS. WITH A RECOMMENDED WIRE CROSS-SECTIONAL AREA OF 1.5 TO 2.5 SQUARE MILLIMETERS, FALLING WITHIN THE 16-14 AWG RANGE, THESE SPADE TERMINALS PROVIDE SECURE AND DEPENDABLE CONNECTIONS FOR APPLICATIONS REQUIRING MODERATE CURRENT CAPACITY. PRECISE MATCHING OF THE SPADE TERMINAL SIZE WITH THE WIRE GAUGE IS ESSENTIAL FOR MAINTAINING OPTIMAL CONDUCTIVITY AND REDUCING THE RISK OF LOOSE CONNECTIONS. This spade terminal features a unique shape with a modern style. This product is made for connector installation. DIY installation instructions are included in the box. This spade terminal is made with galvanized steel. The primary color of this product is blue and it comes with blue hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 12/3 3-Outlet Lighted Extension Cord SJTOW (4GAC5)
- WIREMOLD Electrical Box, Gang Box, 2 Gang, Square (R5752)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Red, White (ZB4FA434)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB1F7)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (P6-38R-E)
- STA-KON 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (14RB-14)
- GARDNER BENDER GTA2 Mechanical Lug, 14 to 10 AWG Wire, 38 in Stud, Aluminum Contact (GTA-2N/GTA-2)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Copper, Red, 100 PK (BV1.25-100)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Red (160105-100)
- GB WIRE CONNECTOR 80 PC KIT (TK-100)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (24C963)
- American Imaginations Wire Connectors & Disconnects