Shop All Wire Terminals
American Imaginations
Blue Galvanized Steel Ring Terminals
Mfr # AI-37359
Zoro # G110535598
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Blue
- Overall Length 0.5 in
- Includes Ring Terminal
- Connection Material Steel
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37359
- Zoro # G110535598
- UPC # 627622373598
- Country of Origin Canada
- Category Wire Terminals
Dimensions
Overall Length | 0.5 in |
Width | 0.5 in |
Details
Insulation Color | Blue |
Includes | Ring Terminal |
Connection Material | Steel |
Shape | Round |
Handle Type | Standard |
Weight | 0.5 lbs |
Install Type | Connector |
For Use With | Residential/Non-Residential |
Finish | Galvanized |
Description
THIS PRODUCT INCLUDES: 1x ring terminal in blue color. RING TERMINALS WITH A BLUE COLOR DESIGNATION ARE INTENDED FOR WIRE SIZES OF 16-14 AWG. THESE TERMINALS ARE COMMONLY USED IN ELECTRICAL CONNECTIONS TO SECURE WIRES TO STUDS OR SCREWS. THE BLUE COLOR CODING HELPS QUICKLY IDENTIFY THE APPROPRIATE TERMINAL SIZE FOR THE CORRESPONDING WIRE GAUGE. THE 16-14 AWG RANGE INDICATES THAT THESE TERMINALS ARE SUITABLE FOR WIRES WITH A CROSS-SECTIONAL AREA BETWEEN 1.5 AND 2.5 SQUARE MILLIMETERS, PROVIDING A SECURE AND RELIABLE CONNECTION FOR ELECTRICAL APPLICATIONS. ITS IMPORTANT TO MATCH THE TERMINAL SIZE WITH THE CORRECT WIRE GAUGE TO ENSURE PROPER CONDUCTIVITY AND REDUCE THE RISK OF LOOSE CONNECTIONS. This ring terminal features a round shape with a modern style. This product is made for connector installation. DIY installation instructions are included in the box. This ring terminal is made with galvanized steel. The primary color of this product is blue and it comes with blue hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Cord, 16/3 SJOOW 300V-Black- 1000 RL (01342.41T.01)
- TRIPP LITE Surge Protector Strip, 8 Outlet, White (TLP825)
- SOUTHWIRE Metal Distribution D Ring 3 (DST-300)
- FLUKE NETWORKS Magnetic Strap and Tester Holster (MS2-MAG-KIT)
- QUICKCABLE 16-14 AWG PVC Female Bullet Terminal 0.157" Stud PK100, Max. Voltage: 600V (160266-2100)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #4 Stud PK1000 (MU14-4FB/SK)
- DISCO Red Nyln Crimp Wire Terminal 5/16"Stud/RingTyp 22-18 G Wire PK10 (12157PK)
- GARDNER BENDER Spade Terminal, 600 V, 16 to 14 AWG Wire, 4 to 6 Stud, Vinyl Insulation, Blue (20-113)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (4FRF3)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 100 pk (10-153F)
- PICO Quick Conn-Male 16-14 Ins, #1864PT (1864PT)
- American Imaginations Wire Terminals