Shop All Wire Disconnects
American Imaginations
Blue Galvanized Steel Male Disconnects
Mfr # AI-37394
Zoro # G810535485
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Material Steel
- Color Blue
- Overall Length 0.5 in
- Includes Male Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37394
- Zoro # G810535485
- UPC # 627622373949
- Country of Origin Canada
- Category Wire Disconnects
Dimensions
Overall Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Material | Steel |
Color | Blue |
Includes | Male Disconnect |
Weight | 0.5 lbs |
Shape | Unique |
Install Type | Connector |
Finish | Galvanized |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x male disconnect in blue color. MALE DISCONNECTS THAT ARE COLOR-CODED BLUE ARE DESIGNED FOR WIRE SIZES FALLING WITHIN THE RANGE OF 16 TO 14 AWG AMERICAN WIRE GAUGE. THESE CONNECTORS ARE ENGINEERED TO ESTABLISH ROBUST AND RELIABLE ELECTRICAL CONNECTIONS WITHIN THIS SPECIFIC GAUGE RANGE. THE BLUE COLOR MARKING FACILITATES EASY AND ACCURATE IDENTIFICATION OF THE APPROPRIATE SIZE MATCH FOR THE WIRES AT HAND. MALE DISCONNECTS FIND EXTENSIVE APPLICATION ACROSS VARIOUS DOMAINS, INCLUDING AUTOMOTIVE, HOUSEHOLD APPLIANCES, AND ELECTRONICS, WHERE THEY PLAY A PIVOTAL ROLE IN ENSURING EFFICIENT WIRING SETUPS. ADHERING TO PROPER CRIMPING OR SOLDERING TECHNIQUES IS IMPERATIVE TO GUARANTEE THE LONGEVITY AND INTEGRITY OF THE CONNECTIONS FORMED USING THESE CONNECTORS. This male disconnect features a unique shape with a modern style. This product is made for connector installation. DIY installation instructions are included in the box. This male disconnect is made with galvanized steel. The primary color of this product is blue and it comes with blue hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC37C0375)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 25 ft, Gray (6101-22-00)
- IFM Wireable M8 connector (E12463)
- SEACHOICE Cool Seal® Butt Splice22-18, Red, 25 Pack (63501)
- ABB Motor L-Disconnect, Female, 1 AWG, Green (MD1F-3)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGK8)
- ECM INDUSTRIES 100PK Female Disconnect (10-151F)
- VELVAC Female Disconnect, Red, 22-18AWG, PK10, Seam: Brazed (37187)
- QUICKCABLE Ins Female Disconnect, 16-1ga, .187", PK100 (163257-100)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C763)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDI14-187Q)
- American Imaginations Wire Connectors & Disconnects