Shop All Wire Disconnects
American Imaginations
Blue Galvanized Steel Female Disconnects
Mfr # AI-37392
Zoro # G410535519
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Material Steel
- Color Blue
- Overall Length 0.5 in
- Includes Female Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37392
- Zoro # G410535519
- UPC # 627622373925
- Country of Origin Canada
- Category Wire Disconnects
Dimensions
Overall Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Material | Steel |
Color | Blue |
Includes | Female Disconnect |
Weight | 0.5 lbs |
Finish | Galvanized |
Handle Type | Standard |
Shape | Unique |
Install Type | Connector |
Description
THIS PRODUCT INCLUDES: 1x female disconnect in blue color. FEMALE DISCONNECTS WITH A BLUE COLOR DESIGNATION ARE INTENDED FOR WIRE SIZES RANGING FROM 16 TO 14 AWG AMERICAN WIRE GAUGE. THESE CONNECTORS OFFER A DEPENDABLE SOLUTION FOR ESTABLISHING ELECTRICAL CONNECTIONS WITHIN THIS SPECIFIC GAUGE RANGE. THE BLUE COLOR CODE AIDS IN READILY IDENTIFYING THE SUITABLE SIZE FOR THE WIRES BEING CONNECTED. COMMONLY UTILIZED IN A VARIETY OF APPLICATIONS, INCLUDING AUTOMOTIVE, HOUSEHOLD APPLIANCES, AND ELECTRONICS, FEMALE DISCONNECTS PLAY A CRUCIAL ROLE IN WIRING PROJECTS. FOLLOWING PROPER CRIMPING OR SOLDERING TECHNIQUES IS VITAL TO ENSURE THE CONNECTIONS REMAIN SECURE AND FUNCTIONAL. This female disconnect features a unique shape with a modern style. This product is made for connector installation. DIY installation instructions are included in the box. This female disconnect is made with galvanized steel. The primary color of this product is blue and it comes with blue hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS Adapter L6-20P 20A 250V Plug to NEMA 6-15/20R 15/20A 250V Connector (ADL620620)
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK50 (5WHF8)
- KILLARK Conduit Outlet Body, Aluminum, L (GECLT-2)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK25 (LFV10-10Q)
- 3M Scotchlok Female Disconnect, Yellow, 12-10AWG, PK50 (MNI10-250DFIX)
- POWER FIRST Piggyback, Heat Shrink, PE, 22-16, PK50 (31A498)
- POWER FIRST Female Flag Disconnect, Blu, 16-14AWG, PK50 (24C723)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK25 (5UGK3)
- METRA ELECTRONICS RED NYLON FEMALE QUICK DISCONNECT 22-18 GAUGE .250 (RNFD250F)
- POWER FIRST Male Disconnect, Bare, 22-16AWG, PK100 (5WHA8)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DFX)
- American Imaginations Wire Disconnects