Shop All Pipe Test Plugs
American Imaginations
Blue Cylindrical Rough-In Shower Test Plug
Mfr # AI-37783
Zoro # G410507370
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue
- Length 0.5 in
- Width 0.5 in
- Includes Rough-In Shower Test Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37783
- Zoro # G410507370
- UPC # 627622377831
- Country of Origin Canada
- Category Pipe Test Plugs
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Material | Plastic |
Color | Blue |
Includes | Rough-In Shower Test Plug |
Description
THIS PRODUCT INCLUDES: 1x rough-in shower test plug in blue color. THE ROUGH-IN SHOWER TEST PLUG COMES IN A DISTINCTIVE BLUE COLOR AND IS PRIMARILY COMPOSED OF PLASTIC MATERIAL. ITS PRIMARY FUNCTION IS TO FACILITATE PRE-INSTALLATION TESTING FOR YOUR SHOWER SETUP. THIS PLUG SERVES AS A USEFUL REFERENCE POINT FOR THE PROPER INSTALLATION OF SHOWER WALLS. IT CAN BE EASILY INSTALLED WITHIN AN ELBOW OR A 12 IPS FITTING, ENSURING A SECURE FIT. THANKS TO ITS O-RING DESIGN, IT OFFERS RELIABLE WATERPROOFING, AND THE BEST PART IS, ITS REUSABLE, MAKING IT A COST-EFFECTIVE CHOICE FOR YOUR PLUMBING NEEDS. This rough-in shower test plug features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This rough-in shower test plug is made with plastic. The primary color of this product is blue and it comes with blue hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Socket Forged Steel Anvilet (0766260269)
- AQUATROL Adjustable Relief Valve, 1/2 In, 15 psi (69A1B1M2U1-15)
- KOHLER Mastershower 72" Metal Shower Hose (8593-CP)
- ZORO SELECT Pipe Strap, Copper, 3/4" Pipe Size (CC-75PS)
- CHERNE Test Ball Plug, Pneumatic, Size 3 In (270032)
- DIXON K-Series FNPT, 1/4", Plug 1/4", ST (K2F2)
- CHERNE Plug 8-10 In Big Mouth (269008)
- HOLO-KROME HOLO-KROME 1/4 BRASS 7/8 PTF PRESSURE PLUG 100/BOX (11104)
- JONES STEPHENS Sewer Relief Valve, 4" (S25400)
- CHERNE Pipe Plug, Wing Nut Head, End of Pipe Seal, For 4 in Pipe, Natural Rubber Seal, Econ-O-Grip (271543)
- SHAW PLUGS Mech Expansion Plug, Vented Turn-Tite, 2In (53003)
- American Imaginations Plumbing Accessories