Shop All Water Connectors
American Imaginations
Black Y Rubber Washing Machine Y Mixing Hose
Mfr # AI-37913
Zoro # G710504932
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Rubber
- Includes Washing Machine Y Mixing Hose
- Overall Width 0.5 in
- Length (In.) 0.5 in
- Bowl Shape Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37913
- Zoro # G710504932
- UPC # 627622379132
- Country of Origin Canada
- Category Water Connectors
Dimensions
Overall Width | 0.5 in |
Length (In.) | 0.5 in |
Details
Material of Construction | Rubber |
Includes | Washing Machine Y Mixing Hose |
Bowl Shape | Y |
Color | Black |
Description
THIS PRODUCT INCLUDES: 1x washing machine y mixing hose in black color. THIS WASHING MACHINE Y MIXING HOSE IS DESIGNED IN A SLEEK BLACK COLOR, ADDING A MODERN TOUCH TO YOUR LAUNDRY SETUP. CRAFTED FROM DURABLE RUBBER MATERIAL, IT ENSURES FLEXIBILITY AND RESILIENCE IN ITS USE. THE HOSE FEATURES A SIZE OF 0.75 FHT FEMALE HOSE THREAD ON BOTH ENDS, AS WELL AS 0.75 MHT MALE HOSE THREAD ON THE ADDITIONAL BRANCH, PROVIDING VERSATILE COMPATIBILITY FOR VARIOUS CONNECTIONS. ITS Y SHAPE ALLOWS FOR EFFICIENT WATER MIXING, WHICH CAN BE PARTICULARLY USEFUL IN CERTAIN LAUNDRY SITUATIONS. THIS HOSE IS A PRACTICAL ADDITION TO YOUR WASHING MACHINE PLUMBING, ENHANCING ITS FUNCTIONALITY. This washing machine y mixing hose features a y shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This washing machine y mixing hose is made with rubber. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, 90° Elbow Reducer, 3" x 2" (ZUSA-STF-QC-404)
- APOLLO EXPANSION PEX 1/2 in. x 1/2 in. MNPT PEX-A Barb Brass 90-Degree Male Elbow Fitting (EPXME1212)
- SPEAKMAN SPK-57653US 3/4" Hose x 3/4" Hose x 60" Stainless Steel Washing Machine Connector (SPK-57653US)
- T&S BRASS Faucet (Wall, 3-1/2", 6"Gsnk) (B1145)
- AMERICAN IMAGINATIONS 48 in. Chrome Unique Stainless Steel Washing Machine Supply Hose (AI-37898)
- AMERICAN IMAGINATIONS 36 in. Chrome Cylindrical Stainless Steel Water Supply Hose (AI-37843)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37877)
- AMERICAN IMAGINATIONS 72 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37885)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37902)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Faucet Supply Hose (AI-37814)
- HAUSEN 18-Inch Stainless Steel Water Heater Connector 3/4'' FIP X 7/8"C , Water heater supply line (HA-WC-101)
- American Imaginations Water Connectors