Shop All Pipe & Tubing Cutters
American Imaginations
Black Stainless Steel Unique Pex Ring Cutter
Mfr # AI-38820
Zoro # G510640823
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Includes Pex Ring Cutter
- Overall Length 0.5 in
- Handle Type Standard
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38820
- Zoro # G510640823
- UPC # 627622388202
- Country of Origin Canada
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 0.5 in |
Width (In.) | 0.5 in |
Details
Body Material | Stainless Steel |
Includes | Pex Ring Cutter |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x pex ring cutter in black color. THE PEX RING CUTTER IS DESIGNED FOR THE SAFE REMOVAL OF COPPER RINGS FROM PEX FITTINGS, ALLOWING FOR THEIR REUSE.IT BOASTS A STURDY BUILD WITH COMFORTABLE RUBBERIZED GRIPS FOR EASE OF USE.THIS CUTTER IS VERSATILE AND COMPATIBLE WITH PEX PIPES OF VARIOUS SIZES, INCLUDING 0.5, 0.75, AND 1. ITS PRECISION DESIGN ENSURES EFFICIENT AND DAMAGE-FREE RING REMOVAL. WITH THE PEX RING CUTTER, YOU CAN CONFIDENTLY DISASSEMBLE PEX CONNECTIONS FOR MAINTENANCE OR ALTERATIONS. This pex ring cutter features a unique shape with a modern style. This product is made for handheld installation. DIY installation instructions are included in the box. This pex ring cutter is made with stainless steel. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810044008)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8S)
- SLOAN Stop Cap Kit H1010A PVDBN Stop Cap Kit (1 Vand Res) (3308773)
- DIXON Cam and Groove Coupler x MNPT 6", AL (G600-B-AL)
- RIDGID Tubing Cutter, Copper, Brass, Aluminum (10)
- WHEELER-REX Manual Pipe Cutter, 1-1/2"-8" (5918)
- LISLE TUBING CUTTER MINI (LI50000)
- RIDGID Quick Acting Tubing Cutter, 9 In. L (151 CSST)
- ZORO SELECT Tube Cutter, Manual, Up to 5/8 In (34A520)
- APOLLO BY TMG 1/4 in. - 1-1/4 in. CSST Tubing Cutter (69PC07PZ)
- RIDGID Tubing/Conduit Cutter, w/Heavy Duty Wheel (20)
- American Imaginations Plumbing Tools