Shop All Toilet Repair Parts
American Imaginations
Black Rubber-Plastic Round Screw-In Disk Flapper
Mfr # AI-38422
Zoro # G710535479
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber-Plastic
- Color Black
- For Use With Residential/Non-Residential
- Includes Screw-In Disk Flapper
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38422
- Zoro # G710535479
- UPC # 627622384228
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Material | Rubber-Plastic |
Color | Black |
For Use With | Residential/Non-Residential |
Includes | Screw-In Disk Flapper |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x screw-in disk flapper in black color. THE SCREW-IN DISK FLAPPER IS AN INTEGRAL COMPONENT DESIGNED FOR FLUSH ACTUATORS, ENSURING EFFICIENT FLUSHING IN TOILETS. ITS SLEEK BLACK COLOR NOT ONLY ADDS A TOUCH OF ELEGANCE BUT ALSO COMPLEMENTS VARIOUS TOILET DESIGNS. CRAFTED FROM A COMBINATION OF RUBBER AND PLASTIC MATERIALS, THIS FLAPPER OFFERS DURABILITY AND FLEXIBILITY, MAKING IT A RELIABLE CHOICE FOR TOILET SYSTEMS. WHEN ACTIVATED, THE SCREW-IN DISK FLAPPER EFFECTIVELY LIFTS TO ALLOW WATER TO FLOW INTO THE TOILET BOWL, INITIATING THE FLUSHING PROCESS SEAMLESSLY. WITH ITS ROBUST CONSTRUCTION AND COMPATIBILITY WITH FLUSH ACTUATORS, IT PLAYS A CRUCIAL ROLE IN MAINTAINING EFFICIENT AND CONSISTENT TOILET PERFORMANCE. This screw-in disk flapper features a round shape with a modern style. This product is made for toilet tank installation. DIY installation instructions are included in the box. This screw-in disk flapper is made with rubber-plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORG FISCHER 1/2" Threaded Socket PVC/EPDM Spring Check Valve (161562102)
- IRONWERKS DESIGNS 3/4" Black Hose Pipe Fittings, 10PK (3/4-Cross-10)
- ELM ELM UTILATUB 19F Laundry Tub, 20 in W x 14-3/8 in D Bowl, Thermoplastic, White (19F)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 12'' Length 1/2" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-12C)
- AMERICAN IMAGINATIONS Round Beige Toilet Flange Extension Kit Plastic (AI-38570)
- AMERICAN IMAGINATIONS Unique White Toilet Screw Bolt Caps Plastic (AI-38588)
- AMERICAN IMAGINATIONS Black Rubber-Plastic Round Snap-In Disk Flapper (AI-38414)
- AMERICAN IMAGINATIONS Round Black Wax Seal with Flange Wax (AI-38566)
- AMERICAN IMAGINATIONS White Plastic Toilet Shims (AI-38670)
- FLUIDMASTER Toilet Repair Kit No Removal (400CARP5)
- KINGSTON BRASS Side Mount Toilet Tank Lever, Brushed Brass (KTBXS7)
- American Imaginations Toilet Repair Parts