Shop All Electrical Parts
American Imaginations
Black Plastic Unique Refill Tube
Mfr # AI-38586
Zoro # G810805205
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- For Use With Residential/Non-Residential
- Width 0.5 in
- Color Black
- Includes Refill Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38586
- Zoro # G810805205
- UPC # 627622385867
- Country of Origin Canada
- Category Electrical Parts
Dimensions
Length | 10 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Color | Black |
Includes | Refill Tube |
Weight | 0.5 lbs |
Handle Type | Standard |
Material | Plastic |
Install Type | Toilet |
Shape | Unique |
Description
THIS PRODUCT INCLUDES: 1x refill tube in black color. THE REFILL TUBE IS MADE OF PLASTIC AND HAS A SIZE OF 10 INCHES. IT IS DESIGNED FOR USE WITH A FILL VALVE. THIS PLASTIC REFILL TUBE IS COMMONLY USED IN TOILET TANKS TO CONTROL THE WATER LEVEL DURING THE FILLING PROCESS. ITS 10-INCH LENGTH ALLOWS FOR FLEXIBILITY IN FITTING IT INTO VARIOUS TOILET TANK CONFIGURATIONS. WHEN CONNECTED TO A FILL VALVE, IT HELPS REGULATE THE FLOW OF WATER INTO THE TANK, ENSURING EFFICIENT AND EFFECTIVE FILLING WHILE PREVENTING OVERFLOWS. This refill tube features a unique shape with a modern style. This product is made for toilet installation. DIY installation instructions are included in the box. This refill tube is made with plastic. The primary color of this product is black and it comes with black hardware. 10-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG3)
- GARDNER BENDER PushGard 22-12 Ga. Copper Wire Wire Connector Black 50 pk (10-PC8)
- HUBBELL Blank Strap Mount Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Smooth Finish (SS14)
- MITSUBISHI Power cablecord set for servo motor, direct connection (MR-PWS1CBL5M-A1-H)
- AMERICAN IMAGINATIONS Stainless Steel Black Handheld Cinch Clamp Crimper (AI-38816)
- AMERICAN IMAGINATIONS Grey Handheld Duct Seal (AI-37328)
- AMERICAN IMAGINATIONS 15 AMP Plastic Black Heavy Duty Cube Tap (AI-37210)
- AMERICAN IMAGINATIONS 1000W Round White Twist Lock Photo Control in 120V (AI-37435)
- ECHO Re-Power Tune-Up Kit CS-370, CS-400 (90155Y)
- D-LINK NETWORK CAMERA OUTDOOR ENCLOSURE OTHER ELECTRICAL COMPONENT (DCS-60)
- EIA 120-240V-Ac 2.66A Amp 30V-Dc Ac To Dc Power Supply (SPU80-109)
- American Imaginations Electrical Parts