Shop All Manual Flush Valves
American Imaginations
Black Plastic Toilet Flush Valve with Flapper
Mfr # AI-38519
Zoro # G110504327
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Material Plastic
- Handle Type Standard
- Includes Flush Valve with Flapper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38519
- Zoro # G110504327
- UPC # 627622385195
- Country of Origin Canada
- Category Manual Flush Valves
Dimensions
Length | 0.5 in |
Details
Material | Plastic |
Handle Type | Standard |
Includes | Flush Valve with Flapper |
Description
THIS PRODUCT INCLUDES: 1x flush valve with flapper in black color. THIS 2 INCH FLUSH VALVE WITH A PLASTIC FLAPPER IS DESIGNED TO FIT MOST MAKES OF TOILETS. IT INCLUDES A DURABLE DURA-FLUSH FLAPPER, ENSURING RELIABLE PERFORMANCE. THE PLASTIC CONSTRUCTION ENSURES LONGEVITY AND RESISTANCE TO CORROSION. INSTALLING THIS FLUSH VALVE CAN HELP MAINTAIN PROPER FLUSHING IN YOUR TOILET, MAKING IT AN ESSENTIAL COMPONENT FOR YOUR BATHROOM. UPGRADE YOUR TOILETS FLUSHING SYSTEM WITH THIS VERSATILE AND RELIABLE FLUSH VALVE. This flush valve with flapper features a unique shape with a modern style. This product is made for toilet installation. DIY installation instructions are included in the box. This flush valve with flapper is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADASCAPE 28" L, Wall Mount, 304 Stainless Steel, Shower Seat, Brushed Stainless Steel (KBSS2821P)
- CHICAGO FAUCET Cross Handle 8" Mount, Chrome plated (947-GN8BVBE7CP)
- CENTRAL BRASS Hose Guide and Mounting Kit for 1130, Polished Chrome (CS-45003)
- KOHLER Bedpan Washer (13925-CP)
- AMERICAN STANDARD 1.0 gpf, Manual Flush Valve, 3/4" IPS Inlet (6145101.002)
- SLOAN Manual Flush Valve, 1 gpf, 11-1/2 in Rough-In, 3/4 in IPS Inlet Size, Single Flush, Top Spud, Chrome (REGAL 186-1 XL)
- AMERICAN STANDARD 1.6 gpf, Manual Flush Valve, 1" IPS Inlet (6147161.002)
- PLUMB PAK Flush Valve Flapper/Chain (PP23508)
- SLOAN 1.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (REGAL 186 XL)
- KOHLER Flush Valve Kit (1004808)
- TOTO Solenoid Unit & Diaphragm Assy EFlush Valve-Mc (3V), Tds, W/ Filter (THP3190R)
- American Imaginations Manual Flush Valves