Shop All Manual Flush Valves
American Imaginations
Black Plastic Fill Valve Repair Kit
Mfr # AI-38654
Zoro # G510504279
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 0.5 in
- Handle Type Standard
- Includes Fill Valve Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38654
- Zoro # G510504279
- UPC # 627622386543
- Country of Origin Canada
- Category Manual Flush Valves
Dimensions
Length | 0.5 in |
Details
Material | Plastic |
Handle Type | Standard |
Includes | Fill Valve Repair Kit |
Description
THIS PRODUCT INCLUDES: 1x fill valve repair kit in black color. THE 4-PIECE FILL VALVE REPAIR KIT IS A HANDY SOLUTION FOR ADDRESSING COMMON PLUMBING ISSUES. IT INCLUDES ESSENTIAL COMPONENTS SUCH AS A GASKET, VALVE, AND SCREWS. THE GASKET PLAYS A CRUCIAL ROLE IN CREATING A SECURE AND LEAK-FREE SEAL, WHILE THE VALVE CONTROLS THE WATER FLOW EFFECTIVELY. THE ACCOMPANYING SCREWS ENSURE A SECURE INSTALLATION, KEEPING EVERYTHING IN PLACE. THIS COMPACT AND STRAIGHTFORWARD KIT IS A PRACTICAL ADDITION TO ANY DIY ENTHUSIASTS TOOLBOX, SIMPLIFYING THE PROCESS OF REPAIRING FILL VALVES IN PLUMBING SYSTEMS. This fill valve repair kit features a round shape with a modern style. This product is made for toilet installation. DIY installation instructions are included in the box. This fill valve repair kit is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Simplice 4.0 GPM Laundry Faucet (22035-VS)
- VIEGA Viega MegaPress reducer, 1-1/2" x 3/4" (90370)
- MILWAUKEE TOOL 1/2 in. ProPEX Expander Head with RAPID SEAL for M12 FUEL ProPEX Expander (49-16-2414)
- AMERICAN STANDARD Valve Rebuild Kit (066288-0070A)
- KOHLER Flush Valve Kit (87998)
- SLOAN Valve El3Aalc Rb Ryl Valve Assembly 1.6 GPF Adjustable 24V (0301470)
- AMERICAN STANDARD Flush Valve, Toilet (6065830.002)
- SLOAN Royal 9611 (3918755)
- AMERICAN STANDARD 1.0 gpf, Urinal Manual Flush Valve, 3/4" IPS Inlet (6045510.002)
- KOHLER Flush Actuator Kit (1236014-CP)
- COPERNICUS Royal Divided Tub- Yellow (CC4069-Y)
- American Imaginations Manual Flush Valves