Shop All Manual Flush Valves
American Imaginations
Black Plastic Fill Valve and Flapper
Mfr # AI-38647
Zoro # G510504330
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fill Valve and Flapper
- Material Plastic
- Length 0.5 in
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38647
- Zoro # G510504330
- UPC # 627622386475
- Country of Origin Canada
- Category Manual Flush Valves
Dimensions
Length | 0.5 in |
Details
Includes | Fill Valve and Flapper |
Material | Plastic |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x fill valve and flapper in black color. A TOP-NOTCH REPLACEMENT FILL VALVE DESIGNED FOR COMPATIBILITY WITH THE MAJORITY OF TOILETS IS AVAILABLE.THIS FILL VALVE SERVES AS AN EFFICIENT SUBSTITUTE FOR OUTDATED FLOAT-STYLE TOILET FILL VALVES.WITH ITS IMPRESSIVE ADAPTABILITY, IT CAN BE ADJUSTED TO FIT HEIGHTS RANGING FROM 8.5 INCHES TO 14 INCHES, MAKING IT SUITABLE FOR NEARLY 99 OF TOILET MODELS. IT EFFECTIVELY RESOLVES COMMON ISSUES SUCH AS SLOW REFILLING AND NOISY TOILET OPERATIONS, ENHANCING THE OVERALL PERFORMANCE OF YOUR TOILET. FURTHERMORE, WHEN USED IN CONJUNCTION WITH THE FLAPPER KIT, THIS FILL VALVE AND FLAPPER COMBINATION CAN SUCCESSFULLY ADDRESS AROUND 98 OF THE TYPICAL TOILET PROBLEMS ENCOUNTERED. This fill valve and flapper features a unique shape with a modern style. This product is made for toilet installation. DIY installation instructions are included in the box. This fill valve and flapper is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT 304 SS Hex Head Plug (40HP112N020)
- KINGDOM 1/2 90 Degree Elbow, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K401-08)
- NIBCO 1/2" NOM FTG x 1/2" FNPT Copper Adapter (C6032 1/2)
- LEGEND VALVE 1-1/2" X 8" 304 SS NIPPLE (304-152)
- TOTO 1.0 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet, Lever (TMU1NNC-12)
- AMERICAN STANDARD 1.0 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045101.002)
- ZURN 1.0 gpf, Urinal Manual Flush Valve, 1 in IPS Inlet, Lever (Z6003AV-WS1)
- SLOAN 1.0 gpf, Toilet Manual Flush Valve, 3/4 in IPS Inlet (111-1.28)
- KOHLER Mach Manual 1.28 Gpf Toilet Flushometer (80TM00N10-CP)
- ZURN T&P Relief Valve, Fnpt X Fnpt, 8" Probe, Set At 125 (TP3000-8C-125C)
- SLOAN Sloan ROYAL 180-1.5 SG Manual Flushometer Valve (3912455)
- American Imaginations Manual Flush Valves