Shop All Wire Connectors
American Imaginations
Beige Plastic Wing Type Wire Connector
Mfr # AI-37327
Zoro # G610519654
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Width 0.5 in
- Length 0.5 in
- Shank Shape Unique
- Includes Wing Type Wire Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37327
- Zoro # G610519654
- UPC # 627622373277
- Country of Origin Canada
- Category Wire Connectors
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | Beige |
Shank Shape | Unique |
Includes | Wing Type Wire Connector |
Material | Plastic |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Cap |
Description
THIS PRODUCT INCLUDES: 1x wing type wire connector in beige color. INCORPORATING A 5 IN 1 CONFIGURATION, THIS WING-TYPE WIRE CONNECTOR IS PRESENTED IN A TAN HUE. IT CATERS TO A WIDE RANGE OF WIRE CONNECTIONS, ENCOMPASSING APPROXIMATELY 95 PERCENT OF THE MOST FREQUENT APPLICATIONS. THE CONVENIENT WING-TYPE DESIGN FACILITATES EASY INSTALLATION AND REMOVAL, STREAMLINING THE WIRING PROCESS. THE TAN COLORATION NOT ONLY DISTINGUISHES IT VISUALLY BUT ALSO ENSURES VISIBILITY IN VARIOUS LIGHTING CONDITIONS. WITH ITS VERSATILITY AND COLOR-CODED APPROACH, THIS WIRE CONNECTOR IS A PRACTICAL CHOICE FOR A DIVERSE ARRAY OF ELECTRICAL CONNECTIONS. This wing type wire connector features a unique shape with a modern style. This product is made for cap installation. DIY installation instructions are included in the box. This wing type wire connector is made with plastic. The primary color of this product is beige and it comes with beige hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX RWAY CONN 1-1/4in JNT CVR, 4PK (0E-125JCW4)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (4FRE9)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001SKR1UH13)
- SOUTHWIRE Metal Distribution D Ring 3 (DST-300)
- AMERICAN IMAGINATIONS Black Plastic Set-Screw Wire Connector (AI-37324)
- SOUTHWIRE 250' 122 MC WG Cable (68580055)
- GARDNER BENDER Wire Connector, Push-In, 8-Port, PK50 (10-PC8)
- DENDESIGNS KAB-3P 14 by 3 Pigtail Plus Adapter (DE567452)
- POLARIS Polaris Multi-Tap Connector, 8 Port (IPLD500-8CB)
- ANDERSON POWER PRODUCTS SB120 HSG BLUE BULK (6810G2BK)
- MIDWEST FASTENER 22 WG to 16 WG x 0.7" Nylon Pigtails 15PK (70035)
- American Imaginations Wire Connectors & Disconnects