Shop All Showerhead and Tub Accessories
American Imaginations
ABS Wall Mount Unique Shower Head Holder
Mfr # AI-37772
Zoro # G110504365
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material of Construction ABS
- Mounting Type Wall Mount
- Color Chrome
- Length (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37772
- Zoro # G110504365
- UPC # 627622377725
- Country of Origin Canada
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 0.5 in |
Width | 0.5 in |
Details
Finish | Polished |
Material of Construction | ABS |
Mounting Type | Wall Mount |
Color | Chrome |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Includes | Shower Head Holder |
Shape - Drains | Unique |
Description
THIS PRODUCT INCLUDES: 1x shower head holder in chrome color. THE HAND SHOWER WALL MOUNT HOLDER IS CONSTRUCTED FROM DURABLE CHROMED ABS MATERIAL, ENSURING LONGEVITY AND A POLISHED FINISH. WITH THREE ADJUSTABLE POSITIONS, THIS HOLDER PROVIDES FLEXIBILITY IN POSITIONING YOUR HAND SHOWER FOR A COMFORTABLE BATHING EXPERIENCE. ITS SLEEK DESIGN COMPLEMENTS ANY BATHROOM DECOR WHILE OFFERING PRACTICAL FUNCTIONALITY. INSTALLING THIS HOLDER ON YOUR BATHROOM WALL IS STRAIGHTFORWARD, ALLOWING YOU TO KEEP YOUR HAND SHOWER WITHIN EASY REACH. ENJOY THE CONVENIENCE AND VERSATILITY OF THIS CHROMED ABS HAND SHOWER WALL MOUNT HOLDER IN YOUR DAILY SHOWER ROUTINE. This shower head holder features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower head holder is made with abs. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel, Connection: Bolted (13MHP1.5)
- APOLLO VALVES 1-1/2" FNPT Stainless Steel Ball Cone Spring Check Valve (6210701)
- ZORO SELECT Nipple, 3/4 In, Thrd One End, 1-1/2 In, 316 (T6WNE2)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-A11A-11ABCP)
- AMERICAN IMAGINATIONS ABS Wall Mount Unique Shower Head Holder (AI-37770)
- AMERICAN IMAGINATIONS 1.57-in. W Shower Head Holder_ (AI-36181)
- AMERICAN IMAGINATIONS 3.1-in. W Shower Head Holder_ (AI-36521)
- JONES STEPHENS Chrome Plated Curved Shower Rod (S02197)
- BRONDELL VivaSpring Compact Shower Filter Replacement Filter Cartridge (FF-30)
- DELTA Universal Showering Components Round Overhead Shower Arm (RP100816BL)
- MOEN Brantford M-Core Xfer Valve Trim Orb (UT2021ORB)
- American Imaginations Showerhead and Tub Accessories