Shop All Showerhead and Tub Accessories
American Imaginations
ABS Wall Mount Unique Shower Head Holder
Mfr # AI-37770
Zoro # G610504438
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material of Construction ABS
- Mounting Type Wall Mount
- Color Chrome
- Length (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37770
- Zoro # G610504438
- UPC # 627622377701
- Country of Origin Canada
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 0.5 in |
Width | 0.5 in |
Details
Finish | Polished |
Material of Construction | ABS |
Mounting Type | Wall Mount |
Color | Chrome |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Shape - Drains | Unique |
Includes | Shower Head Holder |
Description
THIS PRODUCT INCLUDES: 1x shower head holder in chrome color. THE SHOWER ARM SCREW-ON HOLDER, CONSTRUCTED FROM CHROMED ABS MATERIAL, OFFERS A ROBUST AND VISUALLY APPEALING SOLUTION FOR YOUR SHOWER SETUP.IT FEATURES AN ADJUSTABLE DESIGN WITH AN ABS PIVOT, ALLOWING YOU TO EASILY CUSTOMIZE THE ANGLE AND POSITION OF YOUR SHOWER HEAD.CRAFTED FROM DURABLE ABS MATERIAL WITH A CHROME FINISH, IT COMBINES BOTH STRENGTH AND AN ATTRACTIVE APPEARANCE.THIS HOLDER PROVIDES A RELIABLE AND CONVENIENT WAY TO SECURE YOUR SHOWER ARM, ENSURING A COMFORTABLE AND FUNCTIONAL SHOWER EXPERIENCE.WITH ITS ADAPTABILITY AND STURDY CONSTRUCTION, ITS A PRACTICAL ADDITION TO ANY BATHROOM. This shower head holder features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower head holder is made with abs. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS AB&A Snap-in Shower Strainer in Polished Chrome (D3198-26)
- SHARKBITE Push-to-Connect Reducing Coupling, 1 in x 3/4 in Tube Size, Brass, Brass (U060LF)
- ZORO SELECT Hose Bibb, Quarter Turn, 3/4In, Brass (6PDZ8)
- NVENT CADDY EZ-Riser Two Hole Strap, Size 2 In, PK5 (1080200EG)
- AMERICAN IMAGINATIONS 3.1-in. W Shower Head Holder_ (AI-36521)
- AMERICAN IMAGINATIONS ABS Wall Mount Unique Shower Head Holder (AI-37772)
- AMERICAN IMAGINATIONS 1.57-in. W Shower Head Holder_ (AI-36181)
- DELTA Extension Kit, IngrtdDvrtr, 24 Seris (RP90542)
- DELTA Three Way, ShwerArm Dvrter, for HndShwr (U4929-RB-PK)
- PLUMB PAK SHALLOW FLANGE 1/2"" WHT (PP808-84)
- SPEAKMAN Polished Brass Shower Head 3-Spray (S-2252-PB)
- American Imaginations Showerhead and Tub Accessories