Shop All Incandescent Light Bulbs
American Imaginations
9W Bulb Socket Light Bulb Warm White Glass
Mfr # AI-37477
Zoro # G210513816
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Width 0.5 in
- Voltage 120V
- For Use With Residential/Non-Residential
- Light Color Warm White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37477
- Zoro # G210513816
- UPC # 627622374779
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Bulb Shape | Round |
Voltage | 120V |
For Use With | Residential/Non-Residential |
Light Color | Warm White |
Includes | Light Bulb |
Material | Glass |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Bulb Socket |
Description
THIS PRODUCT INCLUDES: 1x light bulb in warm white color. THIS A19 LED BULB CONSUMES 9 WATTS OF POWER AND OPERATES AT 120 VOLTS. EMITTING LIGHT WITH A COLOR TEMPERATURE OF 3000K, IT OFFERS THE SAME ILLUMINATION AS A 60W TRADITIONAL BULB. IT PROVIDES A BRIGHTNESS OF 750 LUMENS AND IS NOT COMPATIBLE WITH DIMMING SYSTEMS. WITH A RATED LIFESPAN OF 15,000 HOURS, THIS BULB IS DESIGNED TO WITHSTAND IMPACT AND VIBRATION. FURTHERMORE, IT ADHERES TO ENVIRONMENTAL STANDARDS, BEING BOTH MERCURY AND LEAD-FREE, AND COMPLIANT WITH ROHS REGULATIONS. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. Energy Star certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is warm white and it comes with silver hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (2187-10PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 24-Pack (LR21421-24PK)
- SATCO 4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21226)
- ILC Replacement for CEC Industries Ts100 replacement light bulb lamp, 2PK (TS100 CEC INDUSTRIES)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- ILC Replacement for PQL 50par36/vnsp 12V replacement light bulb lamp, 2PK (50PAR36/VNSP 12V PQL)
- American Imaginations Incandescent Light Bulbs