Shop All Incandescent Light Bulbs
American Imaginations
9W Bulb Socket Light Bulb Warm White Glass
Mfr # AI-37425
Zoro # G910513833
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Width 0.5 in
- Voltage 120V
- For Use With Residential/Non-Residential
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37425
- Zoro # G910513833
- UPC # 627622374250
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Bulb Shape | Round |
Voltage | 120V |
For Use With | Residential/Non-Residential |
Material | Glass |
Includes | Light Bulb |
Light Color | Warm White |
Handle Type | Standard |
Install Type | Bulb Socket |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x light bulb in warm white color. OPERATING AT 9 WATTS AND 120 VOLTS, THE LED - A19 BULB PROVIDES THE SAME ILLUMINATION AS A 60-WATT TRADITIONAL BULB. EMITTING 800 LUMENS, THIS BULB OFFERS EFFECTIVE BRIGHTNESS AND CAN BE FULLY DIMMED TO ADJUST THE LIGHT OUTPUT. IT MAINTAINS A RATED LIFESPAN OF 15,000 HOURS, ENSURING PROLONGED USAGE. FURTHERMORE, IT IS DESIGNED TO ENDURE IMPACT AND VIBRATION. THE BULB PRIORITIZES ENVIRONMENTAL SAFETY, BEING FREE OF MERCURY AND LEAD, AND ADHERING TO ROHS COMPLIANCE. IT HAS ALSO EARNED THE APPROVAL OF ENERGY STAR, VALIDATING ITS ENERGY-EFFICIENT PERFORMANCE. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. Energy Star certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is warm white and it comes with silver hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON FLUORESCENT LAMPS T5 SNAP/SLIDE IN MINI BASE W POST SHUNT (23654-SWP)
- SATCO 40 W ST19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2413)
- LEVITON Led Chain Keyls Lmphldr (9852)
- ILC Replacement for Damar 65br40fl 130v replacement light bulb lamp (65BR40FL 130V DAMAR)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- ILC Replacement for Light Bulb / Lamp 40a/s replacement light bulb lamp 2 Pack (40A/S LIGHT BULB / LAMP)
- American Imaginations Incandescent Light Bulbs