Shop All Extension Cords
American Imaginations
98.43 in.White Plastic Indoor Triple Outlet
Mfr # AI-37269
Zoro # G310565210
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 98.43 in
- Width 0.5 in
- Voltage 125V
- Color White
- Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37269
- Zoro # G310565210
- UPC # 627622372690
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 98.43 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | White |
Shape | Unique |
Jacket Material | Plastic |
Includes | Indoor Double Outlet |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Install Type | Plug |
Description
THIS PRODUCT INCLUDES: 1x indoor double outlet in white color. PRESENTING AN INDOOR SMART PLUG WITH A TRIPLE OUTLET CONFIGURATION, AVAILABLE IN A SLEEK WHITE COLOR. MEASURING 2.5 METERS IN LENGTH, THIS SMART PLUG IS EQUIPPED WITH A 162 SPT2 CORD. IT CARRIES A RATING OF 13A AT 125V, ENSURING RELIABLE POWER DISTRIBUTION. THE PLUGS UNIQUE THIN DESIGN SERVES AS A SPACE-SAVING FEATURE, ENABLING FURNITURE AND APPLIANCES TO BE PLACED ALMOST FLUSH AGAINST THE WALL. THIS VERSATILE INDOOR SMART PLUG COMBINES CONVENIENCE AND FUNCTIONALITY, CATERING TO BOTH YOUR POWER NEEDS AND AESTHETIC PREFERENCES. This indoor double outlet features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This indoor double outlet is made with plastic. The primary color of this product is white and it comes with white hardware. 98.43-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP15/45 HSG GRN (1327G5)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 15 ft. L (54533501)
- SCHNEIDER ELECTRIC Solid State Relay, 30 to 140VAC, 12A (SSM1A112F7)
- PANDUIT Cable Tie, Releasable, 14.5L (368mm), St (PRT4S-M4Y)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- VIRTUAL 02352ME01 20 ft. White Outdoor Extension Cord (VI135466)
- MASTER ELECTRONICS Master Electrician 02208ME 50 ft. Orange Round Vinyl Extension Cord (753459)
- VIRTUAL 04112ME 2 ft. Yellow 3 Outlet Extension Cord (VI595703)
- SPORTSMAN Parallel 50 Amp Cable (PC50A)
- American Imaginations Extension Cords