Shop All Extension Cords
American Imaginations
984.25 in. Yellow Plastic Single Outlet
Mfr # AI-37231
Zoro # G910565221
product price: $381.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$381.99
Free 30-Day Returns
Key Features
- Cord Length 984.25 in
- Voltage 125V
- Color Yellow
- Width 0.5 in
- Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37231
- Zoro # G910565221
- UPC # 627622372317
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 984.25 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Yellow |
Shape | Unique |
Jacket Material | Plastic |
Install Type | Plug |
Includes | Single Outlet |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x single outlet in yellow color. THE GARDEN 163 SJTW SINGLE OUTLET CABLE, IN A VIBRANT YELLOW COLOR, IS TAILORED FOR OUTDOOR USE AND OFFERS A DEPENDABLE SOLUTION FOR YOUR GARDEN POWER NEEDS. WITH A VERSATILE RATING OF 10A-125V, IT ACCOMMODATES DEVICES WITH A MAXIMUM CURRENT OF 10 AMPS AND A VOLTAGE OF 125 VOLTS. ITS DURABLE SJTW CONSTRUCTION ENSURES ENHANCED PROTECTION AGAINST WEATHER CONDITIONS AND WEAR, MAKING IT SUITABLE FOR OUTDOOR ENVIRONMENTS. THE SINGLE OUTLET CONFIGURATION SIMPLIFIES ITS USAGE, ALLOWING YOU TO POWER A SINGLE DEVICE OR APPLIANCE CONVENIENTLY. WHETHER FOR LAWN EQUIPMENT OR OUTDOOR LIGHTING, THIS CABLE PROVIDES A RELIABLE LINK BETWEEN YOUR POWER SOURCE AND OUTDOOR ACTIVITIES. This single outlet features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This single outlet is made with plastic. The primary color of this product is yellow and it comes with yellow hardware. 984.25-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 2 Pole, 120/240V AC (UBIF220N)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11SC2E)
- CARLING TECHNOLOGIES Rotary Switch, SPST, 2 Connections (R-135-BL)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-3CB)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- PRIME WIRE & CABLE Prime Wire & Cable EC501635 100 ft. 16 - 03 - 15 SJTW Orange Outdoor Extension Cord (54732100088)
- MONOPRICE USB Type-A to USB Type-A Female 2.0 Extension Cable - 28/24AWG Gold Pl (39924)
- POWERZONE Cord Ext Otd Org Sjtw 16/2 8Ft (OR481608)
- CB DISTRIBUTING 50 ft. Flexzilla Extension Cord Reel (ST3546492)
- American Imaginations Extension Cords & Power Strips