Shop All Pipe Freezers & Thawers
American Imaginations
960.63 in. Black Plastic Electric Water Pipe Freeze Protection Cable
Mfr # AI-37188
Zoro # G110835889
product price: $590.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$590.99
Free 30-Day Returns
Key Features
- Length (In.) 960.63 in
- Includes Electric Water Pipe Freeze Protection Cable
- Width (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37188
- Zoro # G110835889
- UPC # 627622371884
- Country of Origin Canada
- Category Pipe Freezers & Thawers
Dimensions
Length (In.) | 960.63 in |
Width (In.) | 0.5 in |
Details
Includes | Electric Water Pipe Freeze Protection Cable |
Description
THIS PRODUCT INCLUDES: 1x electric water pipe freeze protection cable in black color. THE ELECTRIC WATER PIPE FREEZE PROTECTION CABLE HAS A WATTAGE OF 560W AND OPERATES AT A VOLTAGE OF 120V. WITH A LENGTH OF 24.4 METERS, THIS CABLE IS DESIGNED TO ENSURE THE CONTINUOUS FLOW OF WATER EVEN IN EXTREME TEMPERATURES AS LOW AS -40C. THIS VERSATILE CABLE CAN BE USED ON BOTH PLASTIC AND METAL SUPPLY PIPES, PROVIDING A RELIABLE SOLUTION FOR PREVENTING FREEZING. THE INCLUSION OF A POWER INDICATOR LIGHT ALLOWS FOR EASY MONITORING OF ITS OPERATION. ADDITIONALLY, THE CABLE FEATURES AN ENERGY-SAVING THERMOSTAT, CONTRIBUTING TO EFFICIENT ENERGY USAGE. IT COMES PRE-ASSEMBLED AND READY-TO-INSTALL, MAKING THE SETUP PROCESS CONVENIENT AND HASSLE-FREE. This electric water pipe freeze protection cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This electric water pipe freeze protection cable is made with plastic. The primary color of this product is black and it comes with black hardware. 960.63-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS PVC and Multilayer Tubing Cutter (88912)
- BANJO T-Line Stainer, 1-1/4", FNPT, 30 Mesh (LST125-30)
- ROHL San Julio Hot Water Dispenser, Tank And Filter Kit (GKIT1655LMULB-2)
- DURAVIT Tile Flange For Bath Tubs Built-In, Us (790112000000000)
- WHEELER-REX Repl Pipe Freeze Canister, 3/8- 2-3/8 Cap (17500)
- GENERAL WIRE SPRING General Wire HS-400 320/400 Amp Hot-Shot„¢ Pipe Thawing Machine w/ (2) 20' #1 Cables & Clamps (HS-400)
- ROTHENBERGER Pipe Freezing Spray, 304mL Capacity (1500003432)
- QWIK-FREEZER QF-8200WOC Double C02 Pipe Freeze Kit 3/8 to 8.00 Inch ID (QF8200WOC)
- GENERAL WIRE SPRING General Wire HS-320 320 AMP Hot-Shot„¢ Pipe Thawing Machine W/ (2) 20' #2 Cables & Clamps (HS-320)
- WARMLYYOURS Roof & Gutter De-icing 100-ft. Cable Kit (5-W per ft.) (ETC120-5W-100-WY)
- COLD-SHOT Spiral Hose with Grip and Injector 10 ft. extended (CST-2)
- American Imaginations Plumbing Tools