Shop All Kitchen Faucets
American Imaginations
9.57-in. W Kitchen Sink Faucet_
Mfr # AI-36533
Zoro # G409544645
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed
- Handle Type Standard
- Color - Drains Brushed Nickel
- Typical Application Residential/Non-Residential
- Bowl Depth 2.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36533
- Zoro # G409544645
- UPC # 627622365333
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Bowl Depth | 2.24 |
Overall Length | 2.24 |
Width | 9.57 |
Details
Finish | Brushed |
Handle Type | Standard |
Color - Drains | Brushed Nickel |
Typical Application | Residential/Non-Residential |
Item | Kitchen Sink Faucet |
Faucet Spout Shape | Curved |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x kitchen sink faucet in brushed nickel color. THE PULL DOWN KITCHEN FAUCET WITH SPRAYER OFFERS CONVENIENT FUNCTIONALITY IN YOUR KITCHEN. IT COMES WITH A SPRAYER THAT ALLOWS YOU TO EASILY CLEAN AND RINSE DISHES AND SINK SURFACES. THE FAUCET ALSO FEATURES A PULL-OUT DESIGN WITH A DECK PLATE, ENSURING A SEAMLESS AND STYLISH LOOK IN YOUR KITCHEN. ITS SINGLE HANDLE DESIGN PROVIDES EFFORTLESS CONTROL OVER THE WATER FLOW AND TEMPERATURE. ADDITIONALLY, IT OFFERS THREE SPRAY SETTINGS TO CATER TO VARIOUS WASHING NEEDS. THE BRUSHED NICKEL FINISH ADDS A TOUCH OF ELEGANCE TO YOUR KITCHEN DECOR. This kitchen sink faucet features a curved shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This kitchen sink faucet is designed for a 1 hole faucet and the faucet drilling location is on the deck mount. This kitchen sink faucet is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. All mounting hardware and hot-cold waterlines are included. Max flow rate 1.8GPM. High-quality ceramic cartridge. Standard USA-Canada plumbing connections. 9.57-in. Width left to right. 2.24-in. Depth back to front. 16.4-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (930-K2E29-317XKCP)
- GROHE Universal Holder For Sliding Rail Starli (07659000)
- ZORO SELECT 1/4" MNPT x 5 ft. TBE Black Pipe Sch 80 (90222)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 3 in (4381014270)
- AMERICAN IMAGINATIONS 4" W, Kitchen Faucet (AI-16745)
- KOHLER 0 in Mount, 1 Hole Artifacts 2-Hole Kitchen Sink Faucet (99262-SN)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (22060-CP)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KB1795AXBS)
- DELTA Essa Voiceiq Single Handle Pull-Down Faucet With Touch20 Technology (9113TV-BL-DST)
- CHICAGO FAUCET Manual, Single Hole Mount, Commercial 1 Hole Gooseneck Kitchen Faucet (50-317XKABCP)
- ELKAY Lever Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet (LK940GN04L2H)
- American Imaginations Kitchen Faucets