Shop All Shower & Bathtub Parts
American Imaginations
9.44-in. W Bathroom Tub Shower Valve_
Mfr # AI-36128
Zoro # G509544958
product price: $928.99
/ea
Free Shipping & Returns
$928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Finish Black
- Color Black
- Width (In.) 9.44
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36128
- Zoro # G509544958
- UPC # 627622361281
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 9.44 |
Depth (In.) | 5.5 |
Length | 5.5 |
Details
Item | Bathroom Tub Shower Valve |
For Use With | Residential/Non-Residential |
Finish | Black |
Color | Black |
Material | Brass |
Description
THIS PRODUCT INCLUDES: 1x bathroom tub shower valve in black color. THE SHOWER CAN BE EASILY CONTROLLED WITH A SINGLE HANDLE, ALLOWING YOU TO ADJUST THE WATER TEMPERATURE AND OUTPUT AS WELL AS SWITCH BETWEEN THE OVERHEAD AND HAND SHOWER.IT COMES WITH A SLEEK MATTE BLACK FINISH THAT IS NOT ONLY FASHIONABLE BUT ALSO HAS ANTI-FINGERPRINT AND SCALE FUNCTIONS.THE SHOWER FIXTURES VALVE IS A PRESSURE BALANCE VALVE, ENSURING SAFETY DURING USE BY PREVENTING SCALDING FROM SUDDEN CHANGES IN WATER PRESSURE AND KEEPING HOT WATER FROM FLOWING BACK.DETAILED INSTALLATION INSTRUCTIONS ARE INCLUDED IN THE PRODUCT PACKAGE, MAKING IT EASY TO INSTALL AND SAVING YOU TIME AND MONEY.WITH ITS EASY-TO-USE FEATURES, STYLISH DESIGN, AND SAFETY FUNCTIONS, THIS SHOWER IS A GREAT CHOICE FOR ANYONE LOOKING FOR A CONVENIENT AND RELIABLE SHOWERING EXPERIENCE. This bathroom tub shower valve features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This bathroom tub shower valve is made with brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is black and it comes with black hardware. 9.44-in. Width left to right. 5.5-in. Depth back to front. 7.31-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Bibb Seat, Brass (30092E)
- DAYTON 2" Compression PVC True Union Swing Waste Water Check Valve (4RG91)
- GF PIPING SYSTEMS 1-1/2" Socket CPVC Ball Valve Inline True Union (163546346)
- ALLPOINTS Strike , Inswing, Stall Door (1411039)
- AMERICAN IMAGINATIONS Wall Mount CUPC Approved Stainless Steel Shower Head In Chrome Color (AI-34366)
- AMERICAN IMAGINATIONS 0.25 in. Unique Air Volume Control in Modern Style (AI-38637)
- AMERICAN IMAGINATIONS 2.7-in. W Shower Arm_ (AI-36179)
- AMERICAN IMAGINATIONS Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Brushed Stainless Steel Color (AI-34370)
- GROHE Euphoria 110 Mono Headshower 7, 6L Us Chr (27810001)
- CAMCO SHOWER FLEX HOSE 60"" (43717)
- RIOBEL 50 Cm (20") Shower Arm (513BG)
- American Imaginations Shower & Bathtub Parts