Shop All Bathroom Fans
American Imaginations
9.2-in. W Bathroom Exhaust Fan_AI-34379
Mfr # AI-34379
Zoro # G801974767
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Mounting Location Semi-Recessed
- Overall Length 9.2
- Weight 10
- Finish Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34379
- Zoro # G801974767
- Country of Origin China
- Category Bathroom Fans
Dimensions
Overall Length | 9.2 |
Overall Width | 9.2 |
Height | 4 |
Width | 9.2 |
Depth | 9.2 |
Overall Height | 4 |
Details
Voltage | 120V |
Mounting Location | Semi-Recessed |
Weight | 10 |
Finish | Paint |
Standards | 2100 HVI |
Color | White |
Material | Aluminum |
CFM | 90CFM |
Description
120V - 32 WATT - 0.26 AMP. 4 INCH DUCT OPENING. 1.5 SONES. 23.5CM X 23.5CM X 5.9CM. This bathroom exhaust fan features a rectangle shape with a modern style. This product is made for semi-recessed installation. DIY installation instructions are included in the box. This bathroom exhaust fan is made with aluminum. 2100 HVI certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is white and it comes with white hardware. 9.2-in. Width (left to right). 9.2-in. Depth (back to front). 4-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x bathroom exhaust fan in white color (34379).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Guard Mounted Exhaust Fan, Blade 16" Dia. (484X54)
- AUBURN MANUFACTURING Ignitor, 7.5" (WFR-4-7 1/2)
- 3M Filtrete 16 in. W X 25 in. H X 1 in. D 5 MERV Pleated Filter Dust (301DC-H-6)
- DYNA-GLO Forced Air Portable Gas Heater, Natural Gas, 150,000 BtuH, 435 cfm (RMC-FA150NGDGD)
- GLOBAL EQUIPMENT Global Industrial„¢ 12" Portable Blower Fan, 2 Speed, 1640 CFM, 3/8 HP (MI0805R)
- AIR KING Air King AKLS Series AK110LS Exhaust Fan, 100 cfm, 0.3 A (AK110LS)
- DELTA BREEZ Vent Heat/Fan 80Cfm (80FL-HEATER)
- BROAN NuTone 80 CFM 0.7 Sones Bathroom Exhaust Fan (AER80K)
- WORLD KITCHEN World Kitchen 210754 110 Cfm Bath Fan (210754)
- TOSCA Decorative 80 CFM Ceiling Bathroom Exhaust Fan with LED Light and White Globe (7106-03)
- PANASONIC Ceiling Bathroom Fan, 110/130/150 cfm cfm, 6 in Duct Dia., 120V AC (FV-1115VQ1)
- American Imaginations Bathroom Fans