Shop All Halogen Light Bulbs
American Imaginations
90W Round Grey PAR38 Halogen
Mfr # AI-37672
Zoro # G310535541
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Max. Overall Bulb Length 0.5 in
- Color Grey
- Voltage 120V
- Material - Job Site Lighting Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37672
- Zoro # G310535541
- UPC # 627622376728
- Country of Origin Canada
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Round |
Color | Grey |
Voltage | 120V |
Material - Job Site Lighting | Glass |
Includes | PAR38 Halogen |
Handle Type | Standard |
Weight | 0.5 lbs |
Install Type | Bulb Socket |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x par38 halogen in grey color. WITH A WATTAGE OF 90W, THE PAR38 HALOGEN BULB OFFERS A POWERFUL LIGHTING SOLUTION. IT FEATURES A 30 FLOOD BEAM ANGLE AND EMITS A BRIGHTNESS OF 1260 LUMENS, RESULTING IN A BRILLIANT AND MORE NATURAL LIGHT OUTPUT. DESIGNED TO REPLACE RBR40, STANDARD PAR38, AND BR38 LAMPS, IT PROVIDES VERSATILITY IN VARIOUS LIGHTING APPLICATIONS. THIS BULB IS KNOWN FOR PRODUCING A BRIGHTER AND WHITER LIGHT, ENHANCING VISIBILITY AND AESTHETICS. ITS AVERAGE RATED LIFE OF 2000 HOURS ENSURES DURABILITY AND PROLONGED USAGE. This par38 halogen features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This par38 halogen is made with glass. The primary color of this product is grey and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For NATIONAL STOCK NUMBER NSN 6240009418507 INCANDESCENT A SHAPE A19 10PK (10PAK:WW-EVX4-2)
- COOPER LIGHTING LED 6""RETROFT BAFFLE TRM (LT560WH6930R)
- LUXRITE PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 5000K Bright White E26 Base 6-Pack (LR31634-6PK)
- BULBRITE LED Filament 6W, Dimmable G40, Clear Glass, E26 Base, 2700K, 500 Lm, 4PK (862852)
- AMERICAN IMAGINATIONS 150W Cylindrical Clear T3 Halogen Light Bulb (AI-37617)
- ILC Replacement For HIKARI JD 130V 100W DC BA15D (WX-SLJU-2)
- ILC Replacement for Donar 38512 replacement light bulb lamp (38512 DONAR)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Frost, 4PK (860768)
- ILC Replacement for Sylvania 90par38/hal/fl/cvp 130v replacement light bulb lamp (90PAR38/HAL/FL/CVP 130V SYLVANIA)
- ILC Replacement for Brinkmann 802-1740-0 replacement light bulb lamp (802-1740-0 BRINKMANN)
- ILC Replacement for Zeutschel 606 replacement light bulb lamp (606 ZEUTSCHEL)
- American Imaginations Halogen Light Bulbs