Shop All Bathtub and Shower Faucet Combo
American Imaginations
9.06-in. W Bathtub Shower Faucet_
Mfr # AI-36231
Zoro # G109544754
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass-Ceramic
- Color Black
- Width 9.06
- Length 4
- Weight 10.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36231
- Zoro # G109544754
- UPC # 627622362318
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 9.06 |
Length | 4 |
Details
Material | Brass-Ceramic |
Color | Black |
Weight | 10.98 |
Application | Residential/Non-Residential |
Finish | Matte |
Description
THIS PRODUCT INCLUDES: 1x bathtub shower faucet in black color. FAUCET TYPE-FREESTANDING BATHTUB FAUCET WITH HANDHELD SHOWER. THIS MODERN WATERFALL DESIGN FEATURES A SINGLE LEVER HANDLE THAT CONTROLS THE FLOW OF WATER FROM THE TUB FAUCET, ALLOWING FOR EASY TEMPERATURE AND FLOW ADJUSTMENTS.INSTALLATION OF THIS PRODUCT IS A BREEZE AS IT COMES WITH ALL THE NECESSARY HARDWARE NEEDED FOR INSTALLATION, AND THE TOWEL RACK CAN BE EASILY MOUNTED ON THE WALL WITH JUST A LITTLE TIME INVESTMENT.AT AN OVERALL HEIGHT OF 34.06 INCHES, SPOUT HEIGHT OF 32.68 INCHES, AND A SPOUT REACH OF 9.06 INCHES, THIS FAUCET IS PERFECTLY SIZED FOR MOST STANDARD BATHTUBS.THE SEDAL CERAMIC DISC CARTRIDGE USED IN THE DESIGN ENSURES DURABILITY AND RELIABILITY, WHILE THE SINGLE HANDLE OPERATION ALLOWS FOR EFFORTLESS MIXING OF HOT AND COLD WATER.THIS PRODUCT IS EASY TO OPERATE AND COMPLEMENTS ANY STYLE OF DECORATION, MAKING IT A GREAT ADDITION TO ANY BATHROOM. This bathtub shower faucet features a curved shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This bathtub shower faucet is designed for a 1 hole faucet and the faucet drilling location is on the floor mount. This bathtub shower faucet is made with brass-ceramic. The primary color of this product is black and it comes with black hardware. 9.06-in. Width left to right. 4-in. Depth back to front. 34.06-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO G500 Deodorizer Catalyst Ms970Cemfg (THU9502)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 3/4" OD x 50 Ft. L (ZUSA-HT-731)
- BANJO 3" Female Coupler x 2" Male Adapter Reducing Coupling (303B200A)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-T11)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7301-SS-MT)
- American Imaginations Bathtub and Shower Faucet Combo