Shop All Light Fixture Parts
American Imaginations
9 in.Brown Rubber Plunger
Mfr # AI-38669
Zoro # G210796097
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Lens Shape Unique
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38669
- Zoro # G210796097
- UPC # 627622386697
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 9 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Lens Shape | Unique |
Weight | 0.5 lbs |
Material | Rubber |
Mounting | Handheld |
Color | Brown |
Includes | Plunger |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x plunger in brown color. THE BROWN RUBBER PLUNGER DESIGNED FOR FAUCETS AND SINKS COMES EQUIPPED WITH A 9-INCH WOODEN HANDLE. ITS COMPACT SIZE AND SPECIALIZED DESIGN MAKE IT A PERFECT TOOL FOR ADDRESSING BLOCKAGES IN SMALLER DRAINS, SUCH AS THOSE FOUND IN SINKS AND BATHROOM FAUCETS. THE RUBBER MATERIAL ENSURES A TIGHT SEAL, ALLOWING FOR EFFECTIVE SUCTION AND PRESSURE APPLICATION. THE WOODEN HANDLE IS EASY TO GRIP AND MANEUVER, MAKING IT CONVENIENT FOR USE IN TIGHT SPACES. OVERALL, THIS PLUNGER IS A PRACTICAL CHOICE FOR RESOLVING COMMON PLUMBING ISSUES IN SMALLER FIXTURES LIKE SINKS AND FAUCETS. This plunger features a unique shape with a modern style. This product is made for handheld installation. DIY installation instructions are included in the box. This plunger is made with rubber. The primary color of this product is brown and it comes with brown hardware. 9-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Rechargeable 10,000 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1029)
- SUREFIRE Black No Led Tactical Handheld Flashlight, CR123A, 600 lm (6PX-C-BK)
- ILC Replacement for Sola E-724-u-242-m2-s (E-724-U-242-M2-S SOLA)
- CELEBRATIONS Celebrations T-15-71 Electric Candle Replacement Bulbs (97534)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- BAYCO LIGHT BULB CHANGER 7 pc KIT (BYLBC-600SDLBD)
- ELCO LIGHTING Step Replacement Open Faceplate (ELST11BZ)
- HOLOPHANE 70W 120V-AC LIGHT FIXTURE (PETL070HP12)
- JUNO LIGHTING Connector Cord, White, 120V AC, 15.2W (UC ERC24)
- HEISE 1.5 x 3 in. Auxillary Lighting Pod, Amber (HE-TL1A)
- ZORO SELECT Assorted Check Rings, PK12 (4TGW6)
- American Imaginations Light Fixture Parts