Shop All Fluorescent Linear Lamps
American Imaginations
9 in. Cool White Cylindrical F6T5 Tube 6W
Mfr # AI-36939
Zoro # G110640827
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Stainless Steel
- Bulb Shape Cylindrical
- Color Cool White
- Width 9 in
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36939
- Zoro # G110640827
- UPC # 627622369393
- Country of Origin Canada
- Category Fluorescent Linear Lamps
Dimensions
Width | 9 in |
Max. Overall Bulb Length | 0.5 in |
Details
Material | Glass-Stainless Steel |
Bulb Shape | Cylindrical |
Color | Cool White |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Finish | Glass |
Includes | F6T5 Tube |
Install Type | Ceiling Mount |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x f6t5 tube in cool white color. THE F6T5 MINIATURE TUBE EMITS A COOL WHITE LIGHT, MAKING IT SUITABLE FOR ENVIRONMENTS WHERE A CLEAN AND REFRESHING ILLUMINATION IS DESIRED. ITS COMPACT SIZE AND EFFICIENT DESIGN ARE PARTICULARLY ADVANTAGEOUS FOR SPACES WHERE SPACE IS LIMITED. THIS TYPE OF FLUORESCENT TUBE IS COMMONLY USED TO PROVIDE DISCREET YET EFFECTIVE LIGHTING SOLUTIONS. This f6t5 tube features a cylindrical shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This f6t5 tube is made with glass-stainless steel. The primary color of this product is cool white and it comes with stainless steel hardware. 9-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS LED Sconce Retrofit, 9", 6W, 4000K (RPT-P-LEDSR-G2-9IN-8L-840-FWFC)
- STREAMLIGHT Bandit Usb Rechargeable Headlamp, Black (STL61702)
- ILC Replacement for Light Bulb / Lamp Jp120v-800w replacement light bulb lamp (JP120V-800W LIGHT BULB / LAMP)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- AMERICAN IMAGINATIONS 200 AMP Cylindrical Black Entrance Cable in 600V (AI-37647)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37594)
- AMERICAN IMAGINATIONS 1181.1 in. Cylindrical Silver Armoured Cable 600V (AI-37602)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37621)
- ILC Replacement for Honeywell Ruvbulb1 (lamp Only NO Handle) replacement light bulb lamp (RUVBULB1 (LAMP ONLY NO HANDLE) HONEYWELL)
- ILC Replacement for Sellstrom 15156-l74 replacement light bulb lamp (15156-L74 SELLSTROM)
- ILC Replacement for Grech Gph212t5l 4 PIN replacement light bulb lamp (GPH212T5L 4 PIN GRECH)
- American Imaginations Fluorescent Linear Lamps