Shop All LED Light Bulbs
American Imaginations
8W Bulb Socket Light Bulb Warm White Glass
Mfr # AI-37465
Zoro # G710535707
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- For Use With Residential/Non-Residential
- Voltage 120V
- Length 0.5 in
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37465
- Zoro # G710535707
- UPC # 627622374656
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Round |
For Use With | Residential/Non-Residential |
Voltage | 120V |
Material | Glass |
Includes | Light Bulb |
Light Color | Warm White |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Bulb Socket |
Description
THIS PRODUCT INCLUDES: 1x light bulb in warm white color. THIS LED BR30 BULB CONSUMES 8 WATTS OF POWER AND OPERATES AT A VOLTAGE OF 120V. IT EMITS LIGHT WITH A COLOR TEMPERATURE OF 3000K, CREATING A WARM AND INVITING AMBIANCE. WITH FEATURES AKIN TO A FLOODLIGHT, ITS EQUIVALENT TO A TRADITIONAL 65W BULB IN TERMS OF BRIGHTNESS. THE BULB PROVIDES A LUMINOUS OUTPUT OF 650 LUMENS AND OFFERS FULL DIMMING CAPABILITIES FOR ADJUSTING THE LIGHTING TO YOUR PREFERENCE. DESIGNED FOR LASTING PERFORMANCE, ITS RATED FOR UP TO 15,000 HOURS OF USE. BUILT TO WITHSTAND IMPACT AND VIBRATION, THIS BULB ENSURES DURABILITY IN VARIOUS ENVIRONMENTS. FURTHERMORE, IT ADHERES TO ENVIRONMENTAL STANDARDS BY BEING FREE FROM MERCURY AND LEAD, ROHS COMPLIANT, AND HAVING EARNED THE ENERGY STAR APPROVAL. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. Energy Star certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is warm white and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 41850 WFL 12V 100w replacement light bulb lamp (41850 WFL 12V 100W OSRAM SYLVANIA)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 39W, 120-277V (2FSL4 40L EZ1 LP835)
- ZORO SELECT Lamp Changer Head (2D008)
- ILC Replacement for Sylvania Sox35 replacement light bulb lamp (SOX35 SYLVANIA)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- SATCO 2W 3000K MR11 LED GU4 BASE 120V, 2PK (S21741)
- SATCO 4-Watt CA10 LED - Frosted - Medium Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21851)
- American Imaginations LED Light Bulbs