Shop All Duplex Straight Blade Receptacles
American Imaginations
8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White
Mfr # AI-35015
Zoro # G204844377
product price: $32.99
/ea
Sold in multiples of 10 for $329.90
$329.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Mounting Type Wall Mount
- Voltage 120-240V
- Material Aluminum
- Special Features THIS PRODUCT INCLUDE(S): 1x electrical receptacle in white color (35015). WHITE DUPLEX RECEPTACLE - TAMPER RESISTANT. 3 WIRE GROUNDING. SIDE OR BACK WIRING. FOR USE WITH COPPER WIRE. 15 AMP RATING. CULUS LISTED. This electrical receptacle belongs to the duplex series. This electrical receptacle features a unique shape with a traditional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle is made with aluminum. CULUS certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is white and it comes with white hardware. 8.63-in. Width (left to right). 12.13-in. Depth (back to front). 1.88-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35015
- Zoro # G204844377
- UPC # 627622350155
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 8.63 |
Height | 1.88 |
Details
Color | White |
Mounting Type | Wall Mount |
Voltage | 120-240V |
Material | Aluminum |
Special Features | THIS PRODUCT INCLUDE(S): 1x electrical receptacle in white color (35015). WHITE DUPLEX RECEPTACLE - TAMPER RESISTANT. 3 WIRE GROUNDING. SIDE OR BACK WIRING. FOR USE WITH COPPER WIRE. 15 AMP RATING. CULUS LISTED. This electrical receptacle belongs to the duplex series. This electrical receptacle features a unique shape with a traditional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle is made with aluminum. CULUS certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is white and it comes with white hardware. 8.63-in. Width (left to right). 12.13-in. Depth (back to front). 1.88-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Standards | CULUS |
Description
THIS PRODUCT INCLUDE(S): 1x electrical receptacle in white color (35015). WHITE DUPLEX RECEPTACLE - TAMPER RESISTANT. 3 WIRE GROUNDING. SIDE OR BACK WIRING. FOR USE WITH COPPER WIRE. 15 AMP RATING. CULUS LISTED. This electrical receptacle belongs to the duplex series. This electrical receptacle features a unique shape with a traditional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle is made with aluminum. CULUS certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is white and it comes with white hardware. 8.63-in. Width (left to right). 12.13-in. Depth (back to front). 1.88-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 16-14 AWG Vinyl Pin Terminal PK100 (14RB-47PT)
- MERSEN Fuse Holder, 125A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (R331169)
- STA-KON 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (RC10-10)
- TELEMECANIQUE SENSORS Proximity Sensor Sz F Dc Pnp Xs7 (XS7F1A1PAL2)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- LEVITON Receptacle (8300-HR)
- LEVITON Recept Dplx 15A Wht Bx10 (05320-WMP)
- American Imaginations Straight Blade Devices